Shop All Lab Heating Mantles, Tapes & Cords
L-K Industries
Hydrometer Heater, 220V, Cap. 1x500mL
Mfr # 115V HYD CYL
Zoro # G7891445
Free Shipping & Returns
$1,126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Chamber Width 2"
- Overall Width 6 in
- Compliance ETL
- Accuracy +/-2 Degrees C
Product Information
- Brand L-K Industries
- MFR # 115V HYD CYL
- Zoro # G7891445
- Country of Origin United States
- Category Lab Heating Mantles, Tapes & Cords
Dimensions
Chamber Width | 2" |
Overall Width | 6 in |
Overall Height | 6 in |
Overall Depth | 14 in |
Chamber Height | 37" |
Chamber Depth | 12.25" |
Description
Hydrometer Heater, Material Aluminum, Stainless Steel, For Use With Hydrometers, Accuracy +/-2 Degrees C, Compliance ETL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBOTWIST Bottle/Jar Opener Wht (1014)
- KIMBLE CHASE Buret, Glass, 100 mL, Class B (17026F-100)
- SWAN Clear Hydrogen Peroxide 32 oz (1000035170)
- DIVERSIFIED BIOTECH Cryo-Tags, Laser, 1.5x3/4", White, 1200/pk, 1200PK (247133)
- CHEMGLASS Heating Mantle, 100mL (CG-10000-02)
- UNITED SCIENTIFIC Analog Heating Mantle w/Stirrer, 1000 mL (UNAHMTLS-1000)
- UNITED SCIENTIFIC Digital Heating Mantle with Stirrer, 100 (UNDHMTLS-1000)
- GLAS-COL Controller (104A PL912)
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 1200W (MSTAT101020)
- BRISKHEAT Heating Blanket, Temperature Control, 120V, 6" W x 12" L (SRM06121ADJB)
- CORE KITCHEN All-Pur Spatula Sln Slv (AC29913)
- L-K Industries Lab Heaters