Shop All Turning Inserts
Kyocera
Triangle Turning Insert, Triangle, 3, TNMG, 2, Carbide
Mfr # TNMG332 CA525
Zoro # G7383540
Sold in multiples of 10 for $69.90
$69.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TNMG
- Inscribed Circle 3
- Insert Size 332
- Chip-Breaker Yes
Product Information
- Brand Kyocera
- MFR # TNMG332 CA525
- Zoro # G7383540
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 332 |
Corner Radius | 2 |
Nose Radius | 0.0313" |
Mounting Hole Dia. | 0.150" |
Through Hole Inside Dia. | 0.15 in |
Description
Triangle Turning Insert, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 7mm 12 Point Long Pattern Combination Wrench (81737)
- ASTRO PNEUMATIC Hot Staple Gun (7600)
- GLOBAL INDUSTRIAL Composite 1 Drive Air Impact Wrench, 6 Ext. Anvil, 2200 Max Torque (133710)
- TITAN Swivel Splitter, 2-Way (19445)
- KYOCERA Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432KGCA320)
- KYOCERA Diamond Turning Insert, Trigon, 2, 1 (WPMT2151HQCA6525)
- KYOCERA Diamond Turning Insert, Triangle, 5/32 in, .2 (TBGT12102RKW10)
- KYOCERA Turning Insert, Diamond, VCGT 331RA3 PDL (VCGT331RA3PDL025)
- KYOCERA Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432 CA530)
- KYOCERA Turning Insert, Triangle, TPMR 321 CA310 (TPMR321CA310)
- SUMITOMO Diamond Turning Insert, Diamond, 3, CCMT, 2, Cermet (CCMT32.52ELU-T1500Z)
- Kyocera Indexable Tools