Shop All Turning Inserts
Kyocera
Triangle Turning Insert, Triangle, 2, TNMG, 2, Carbide
Mfr # TNMG232HQ CA515
Zoro # G7435200
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TNMG
- Inscribed Circle 2
- Insert Size WCMX 08 04
- Chip-Breaker Yes
Product Information
- Brand Kyocera
- MFR # TNMG232HQ CA515
- Zoro # G7435200
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | WCMX 08 04 |
Corner Radius | 2 |
Nose Radius | 0.0313" |
Mounting Hole Dia. | 0.089" |
Through Hole Inside Dia. | 0.089 in |
Description
Triangle Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 1/4 in, TiCN+Al2O3+TiN
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Spherical Anvil/Spindle Micrometer, 0-1In (395-371-30)
- GREENFIELD THREADING Tap Set, #12-24, Bottoming, Plug, Taper, 4 Flutes, UNC (174510)
- MAKITA SQ2, Square, Power Bit, 3-1/2" (A-96855)
- MILWAUKEE TOOL 10 Gauge Punch (48-44-0265)
- KYOCERA Turning Insert, Diamond, CNMG 431HQ CA5515 Grade CVD Carbide (CNMG431HQCA5515)
- KYOCERA Square Turning Insert, Square, 4, SPMR, 2, Carbide (SPMR422 CA515)
- KYOCERA Square Turning Insert, Square, 4, SPMR, 2, Carbide (SPMR422 CA525)
- KYOCERA Turning Insert, Diamond, CNMG 643 CA5535 Grade CVD Carbide (CNMG643CA5535)
- KYOCERA Turning Insert, Triangle, TCMT 3252HQ CA (TCMT3252HQCA310)
- KYOCERA Diamond Turning Insert, Triangle, 3, 1 (TPG321T00320A65)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TNMG, 1, Carbide (TNMG331EUP-AC8025P)
- Kyocera Turning Inserts