Shop All Turning Inserts
Kyocera
Square Turning Insert, Square, 3, SCMT, 2, Carbide
Mfr # SCMT3252HQ CA515
Zoro # G7430510
product price: $10.29
/ea
Sold in multiples of 10 for $102.90
$102.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Square
- Insert Style SCMT
- Inscribed Circle 3
- Insert Size 3252
- Chip-Breaker Yes
Product Information
- Brand Kyocera
- MFR # SCMT3252HQ CA515
- Zoro # G7430510
- Country of Origin Multiple
- Category Turning Inserts
Dimensions
Insert Size | 3252 |
Corner Radius | 2 |
Mounting Hole Dia. | 0.173" |
Nose Radius | 0.0313" |
Description
Square Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive, 11/32" Triple Square SAE Socket, 12 Points (53YT02)
- MORSE Band Saw Blade, 7 ft. 9 in L, 1/2" W, 6 TPI, 0.025" Thick, Carbon Steel (ZHBDR06-7'9)
- PROTO 1/2 in Drive, 16mm Torx(R) Metric Socket, 12 Points (J5316M)
- VEGA INDUSTRIES Impactech Square 2 Power Bit x 2" - Car (P150R2A-C1)
- KYOCERA Turning Insert, Diamond, VNMG 331 CA6525 Grade CVD Carbide (VNMG331CA6525)
- KYOCERA Turning Insert, Diamond, CNMG 432 CA5535 Grade CVD Carbide (CNMG432CA5535)
- KYOCERA Turning Insert, Square, SNMG 322 TN60 Gr (SNMG322TN60)
- KYOCERA Diamond Turning Insert, Round, 4 (RNMG43CA025P)
- KYOCERA Diamond Turning Insert, Diamond, 3, VNGA, 1, CBN (VNGA331S00525ME KBN25M)
- KYOCERA Turning Insert, Diamond, CCMT 32505 KPD001 Grade PCD (CCMT32505KPD001)
- SUMITOMO Square Turning Insert, Square, 5/8 in, SPMN, 1/32 in, Carbide (SPMN532-AC5015S)
- Kyocera Indexable Tools