Shop All Indexable Milling Inserts
Kyocera
Rectangle LOMU Carbide
Mfr # LOMU100404ERGMPR1525
Zoro # G6276903
product price: $12.15
/ea
Sold in multiples of 10 for $121.50
$121.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Rectangle
- Insert Style LOMU
- Insert Size 100404
- For Use With MEW032R-10-4T-M, MEW040R-10-5T-M, MEW050R-10-5T-M, MEW0625-S625-6-10-2T, MEW0625-W625-10-2T, MEW063R-10-6T-M, MEW0750-S750-7-10-2T, MEW0750-W625-10-2T, MEW0750-W750-10-2T, MEW0750-W750-10-3T, MEW0750-W750-4-10-3T, MEW1000-S100-7-10-3T, MEW1000-S100-8-10-2T, MEW1000-S100-8-10-3T, MEW1000-W100-10-2T, MEW1000-W100-10-3T, MEW1000-W100-45-10-3T, MEW1000-W100-475-10-3T, MEW1000-W750-10-3T, MEW1250-W100-10-4T, MEW1250-W125-10-3T, MEW1250-W125-10-4T, MEW1500-W125-10-5T, MEW1500R-10-5T, MEW16-M08-10-2T, MEW16-S12-10-2T, MEW16-S16-10-2T, MEW16-W16-10-2T, MEW18-S16-10-2T, MEW20-M10-10-2T, MEW20-M10-10-3T, MEW20-S16-10-2T, MEW20-S20-10-150-2T, MEW20-S20-10-2T, MEW20-S20-10-3T, MEW20-W20-10-2T, MEW20-W20-10-3T, MEW2000R-10-5T, MEW22-S20-10-3T, MEW25-M12-10-3T, MEW25-S20-10-3T, MEW25-S25-10-170-2T, MEW25-S25-10-2T, MEW25-S25-10-3T, MEW25-W25-10-2T, MEW25-W25-10-3T, MEW2500R-10-6T, MEW28-S25-10-3T, MEW30-S25-10-4T, MEW32-M16-10-4T, MEW32-S25-10-4T, MEW32-S32-10-3T, MEW32-S32-10-4T, MEW32-W32-10-4T, MEW40-S32-10-5T, MEW40-W32-10-5T, MEW50-S32-10-5T, MEWH025-S25-10-3-2T, MEWH032-S32-10-4-2T, MEWH040-S32-10-5-2T, MEWH040-S32-10-5-3T, MEWH040R-10-4-3T-M, MEWH050R-10-5-3T-M, MEWH1000-W100-10-3-2T, MEWH1250-W125-10-4-2T, MEWH1500-W125-10-5-3T, MEWH1500-W150-10-5-3T, MEWH1500R-10-4-3T, MEWH2000R-10-5-3T, Mfr. No. MEW0625-W500-10-2T
- Chip-Breaker Yes
Product Information
- Brand Kyocera
- MFR # LOMU100404ERGMPR1525
- Zoro # G6276903
- Country of Origin Multiple
- Category Indexable Milling Inserts
Dimensions
Insert Size | 100404 |
Corner Radius | 0.0157 in |
Mounting Hole Dia. | 0.1340 in |
Width | 0.2600 in |
Cutting Edge Length | 10.00mm |
Through Hole Inside Dia. | 0.1340 in |
Description
Rectangle Milling Insert, Inscribed Circle 0.260 in, Rake Positive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-144)
- IRWIN 7 in Irwin Vise-Grip Hex Key Adjusting Screw Plain Grip Locking Plier (1302L3-7CR)
- GYROS SAW BLADE FINE 3/4"" 60T (81-10715)
- MOODY TOOL Metric Nut Driver, Fxd ESD, Long, 2.2mm (51-2481)
- KYOCERA Milling Insert, Square, SEKN 42AFTN PR1225 Grade PVD Carbide (SEKN42AFTNPR1225)
- KYOCERA Parallelogram Milling Insert (XPMT15T364PR1535)
- KYOCERA Milling Insert, Square, SPG 422 TN60 Grade Uncoated Cermet (SPG422TN60)
- KYOCERA Pentagon Milling Insert, CVD Carbide (PNMU1205ANERGHCA6535)
- KYOCERA Parallelogram BDMT Carbide (BDMT170416ERJTPR1535)
- KYOCERA Milling Insert, Triangle, TPK 32PDTR TN100M Grade Uncoated Cermet (TPK32PDTRTN100M)
- SUMITOMO Body Drill, 0.750" Shank dia. (SMDH067M)
- Kyocera Indexable Tools