Shop All Indexable Milling Inserts
Kyocera
Parallelogram XPMT Carbide
Mfr # XPMT15T308CA6535
Zoro # G6257951
product price: $14.99
/ea
Sold in multiples of 10 for $149.90
$149.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Parallelogram
- Insert Style XPMT
- Insert Size 15T308
- Chip-Breaker Yes
- For Use With CM1000-03, CM1000-05, CM1000-10, CM1000-15, CM1000-20, CM1000-25, CM1000-30, CM1000-35, CM1000-37.5, CM1000-41, CM1000-45, CM1000-50, CM1000-55, CM1000-60, CM1000-70, CM1000-75, EM0688, EM0750, EM0813, EM0875, EM0938, EM1000, EM1000-100S, EM1000-2.5, EM1000-3.5, EM1125, EM1250, EM1250-1500-LE, EM1250-2.5, EM1250-3F, EM1375, EM1500, EM1500-2000-LE, EM1500-3F, EM2000-2775-LE, FM2000-90RH, FM3000-90RH, Mfr. No. EM0625
Product Information
- Brand Kyocera
- MFR # XPMT15T308CA6535
- Zoro # G6257951
- Country of Origin Japan
- Category Indexable Milling Inserts
Dimensions
Insert Size | 15T308 |
Corner Radius | 0.0315 in |
Mounting Hole Dia. | 0.1570 in |
Through Hole Inside Dia. | 0.1570 in |
Width | 3/8 in |
Cutting Edge Length | 15.00mm |
Description
Parallelogram Milling Insert, Inscribed Circle 0.375 in, Positive, XPMT15T308CA6535, PM, Single Sided, 11 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Tap and Reamer Aligner/Holder, 0 - 1/2 In (2CYU5)
- WARNER Taping Knife, Blue Steel, 8" (748)
- DRILL AMERICA 13/64" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO13/64)
- PALADIN TOOLS Stripper Cst Cassette Orange (PA1247)
- KYOCERA Parallelogram BDMT Cermet (BDMT11T308ERJTTN100M)
- KYOCERA Pentagon Milling Insert, CVD Carbide (PNMU1205ANERGHCA6535)
- KYOCERA Milling Insert, Square, SEKN 53AFTN TN100M Grade Uncoated Cermet (SEKN53AFTNTN100M)
- KYOCERA Parallelogram Milling Insert (XPMT090208PR1535)
- KYOCERA Trigon WNMU Carbide (WNMU080608ENGMPR1525)
- KYOCERA Parallelogram BDMT Carbide (BDMT170416ERJTPR1535)
- MICRO 100 Parallelogram Milling Insert Rectangle APKT (50-2100)
- Kyocera Indexable Tools