Shop All Indexable Milling Inserts
Kyocera
Parallelogram BDMT Cermet
Mfr # BDMT11T308ERJTTN100M
Zoro # G6275619
product price: $10.59
/ea
Sold in multiples of 10 for $105.90
$105.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Parallelogram
- Insert Style BDMT
- Insert Size 11T308
- For Use With MEC0625-S625-11T, MEC0750-S625-11T, MEC0750-S750-11T, MEC0750-S750-5.2-11T, MEC1000-S100-11T, MEC1000-S100-6.3-11T, MEC1000-S750-11T, MEC1250-S100-11T, MEC1250-S125-11T, MEC1250-S125-7.9-11T, MEC1500-S125-11T, MEC1500-S125-9.5-11T, MEC1500R-11T-5T, MEC16-M08-11T-2T, MEC16-S12-11T, MEC16-S16-11T, MEC17-S16-11T, MEC18-S16-11T, MEC19-S16-11T, MEC20-M10-11T-2T, MEC20-M10-11T-3T, MEC20-S16-11T, MEC20-S18-170-11T, MEC20-S20-11T, MEC20-S20-140-11T, MEC20-S20-150-11T-3, MEC20-S20-170-11T, MEC2000R-11T-5T, MEC21-S20-11T, MEC22-S20-11T, MEC22-S20-170-11T, MEC24-S20-11T, MEC25-M12-11T-3T, MEC25-S20-11T, MEC25-S23-210-11T, MEC25-S25-11T, MEC25-S25-160-11T, MEC25-S25-170-11T-3, MEC25-S25-210-11T, MEC2500R-11T-6T, MEC28-S25-11T, MEC28-S25-210-11T, MEC30-S25-11T, MEC30-S25-180-11T-3, MEC3000R-11T-7T, MEC32-M16-11T-4T, MEC32-S25-11T, MEC32-S30-250-11T, MEC32-S32-11T, MEC32-S32-200-11T, MEC32-S32-200-11T-3, MEC32-S32-200-11T-4, MEC32-S32-250-11T, MEC35-S32-250-11T, MEC40-S32-11T, MEC40-S32-240-11T, MEC50-S32-11T, Mfr. No. MEC0625-S500-11T
- Chip-Breaker Yes
Product Information
- Brand Kyocera
- MFR # BDMT11T308ERJTTN100M
- Zoro # G6275619
- Country of Origin Japan
- Category Indexable Milling Inserts
Dimensions
Insert Size | 11T308 |
Corner Radius | 0.0315 in |
Nose Radius | 0.031" |
Mounting Hole Dia. | 0.1100 in |
Cutting Edge Length | 11.00mm |
Through Hole Inside Dia. | 0.1100 in |
Width | 0.2640 in |
Description
Parallelogram Milling Insert, Inscribed Circle 0.264 in, Positive, BDMT11T304ERJTTN100M, JT, Single Sided, 15 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Non-Sparking Slotted Screwdriver 1/4 in Round (S-39)
- GREENLEE Conveyor Sheave, 36 in, 4,000lb Capacity (4036)
- STEEL GRIP Steel Grip DR62511A Drill Bit Set 12 Piece (2420669)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE1515)
- KYOCERA Parallelogram XPMT Carbide (XPMT090208PR1525)
- KYOCERA Milling Insert, Rectangle, LOMU 150512ERGM PR1535 Grade PVD Carbide (LOMU150512ERGMPR1535)
- KYOCERA Milling Insert, Rectangle, LOMU 100408ERSM PR1510 Grade PVD Carbide (LOMU100408ERSMPR1510)
- KYOCERA Round RPMT Carbide (RPMT1204M0ERGMPR1535)
- KYOCERA Milling Insert, Square, SEKN 53AFTN TN100M Grade Uncoated Cermet (SEKN53AFTNTN100M)
- KYOCERA Parallelogram APET Carbide (APET1604PDFRKW10)
- KYOCERA Milling Insert, Square, SEKN 42AFFN KW10 Grade Uncoated Carbide (SEKN42AFFNKW10)
- Kyocera Indexable Tools