Shop All Indexable Milling Inserts
Kyocera
Parallelogram APMT Carbide
Mfr # APMT250608ERNB3PR1210
Zoro # G6272703
product price: $41.15
/ea
Sold in multiples of 10 for $411.50
$411.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Parallelogram
- Insert Style APMT
- Insert Size 250608
- For Use With Mfr. No. MSR3000R-1, MSR063R-1, MSR063R-1M, MSR063R-2, MSR063R-2M, MSR063R-BT50-4, MSR063R-BT50-5, MSR080R-1, MSR080R-1M, MSR080R-2, MSR080R-2-31.75, MSR080R-2M, MSR080R-4, MSR080R-4-31.75, MSR080R-4M, MSR080R-BT50-4, MSR080R-BT50-5, MSR100R-1, MSR100R-1M, MSR100R-2, MSR100R-2M, MSR100R-4, MSR100R-4M, MSR100R-BT50-4, MSR100R-BT50-5, MSR125R-1, MSR125R-1M, MSR125R-2, MSR125R-2M, MSR125R-4, MSR125R-4M, MSR160R-1, MSR160R-1M, MSR160R-2, MSR160R-2M, MSR160R-4, MSR200R-1, MSR200R-1M, MSR200R-2, MSR200R-2M, MSR250R-1, MSR250R-1M, MSR250R-2, MSR250R-2M , MSR3000R-2, MSR315R-1, MSR315R-1M, MSR4000R-1-1.5ID, MSR4000R-2-1.5ID
- Chip-Breaker Yes
Product Information
- Brand Kyocera
- MFR # APMT250608ERNB3PR1210
- Zoro # G6272703
- Country of Origin China
- Category Indexable Milling Inserts
Dimensions
Insert Size | 250608 |
Corner Radius | 0.0315 in |
Mounting Hole Dia. | 0.2560 in |
Nose Radius | 0.031" |
Width | 5/8 in |
Cutting Edge Length | 25.00mm |
Through Hole Inside Dia. | 0.2560 in |
Description
Parallelogram Milling Insert, Inscribed Circle 0.625 in, Positive, APMT250608ERNB3PR1210, NB3, Single Sided, 11 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 3/8 Dr. 1/4 Stubby Hex Impact Driver (36460)
- MAYHEW STEEL PRODUCTS $CHISEL RED HAND GUARD (MY85999)
- KNIPEX 16 in L 2 3/8 in Cap. Alloy Steel Swedish Pipe Wrench (83 10 015)
- MILWAUKEE TOOL 1/8" Titanium SHOCKWAVE (48-89-4605)
- KYOCERA Milling Insert, Square, SEKN 42AFFN KW10 Grade Uncoated Carbide (SEKN42AFFNKW10)
- KYOCERA Parallelogram Milling Insert (XPMT15T364PR1535)
- KYOCERA Milling Insert, Square, SEKN 53AFTN TN100M Grade Uncoated Cermet (SEKN53AFTNTN100M)
- KYOCERA Milling Insert, Square, SPG 422 TN60 Grade Uncoated Cermet (SPG422TN60)
- KYOCERA Parallelogram BDMT Cermet (BDMT11T308ERJTTN100M)
- KYOCERA Milling Insert, Square, SEKN 42AFTN PR1225 Grade PVD Carbide (SEKN42AFTNPR1225)
- WALTER Diamond LNGX Carbide (LNGX130708R-L55 WKP25S)
- Kyocera Indexable Milling Inserts