Shop All Milling Inserts
Kyocera
Milling Insert, XPMT 15T331 PR1535
Mfr # XPMT15T331PR1535
Zoro # G4320455
product price: $12.25
/ea
Sold in multiples of 10 for $122.50
$122.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Screw
- No. of Edges 2
- Lead Angle 90 Degrees
- Insert Thickness 0.1563"
- Mounting Hole Dia. 4.00mm
Product Information
- Brand Kyocera
- MFR # XPMT15T331PR1535
- Zoro # G4320455
- Country of Origin Japan
- Category Milling Inserts
Dimensions
Mounting Hole Dia. | 4.00mm |
Insert Size | 15T331 |
Through Hole Inside Dia. | 4.00mm |
Cutting Edge Length | 15.42mm |
Corner Radius | 3.10mm |
Description
Parallelogram Milling Insert, Inscribed Circle 3/8 in, Positive, XPMT15T331, 15 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Thread Forming Tap, #2-56, Bottoming, Bright, 0 Flutes (C59177)
- PROTO 1 in Drive Impact Socket 1 1/2 in Size 4 pt Standard Depth, Black Oxide (J10024SS)
- INSIZE Spring Divider, Steel, 0 to 5.51" Range (7247-150)
- RUKO 5" Bi-Metal High Speed Steel Hole Saw (106127)
- KYOCERA Pentagon Milling Insert, PVD Carbide (PNEG1106XNENGLPR1510)
- KYOCERA Pentagon Milling Insert, CVD Carbide (PNEG1106XNERWCA420M)
- KYOCERA Triangle Milling Insert, PVD Carbide (TOMT060508ERGMPR1525)
- KYOCERA Triangle Milling Insert, PVD Carbide (TPKN32PDTRPR1225)
- SUMITOMO Milling Insert, ACK300 Grade, Carbide (ONMT05T6ANER-L-ACK300)
- SUMITOMO Milling Insert, ACK200 Grade, Carbide (AXMT123512PEERH-ACK200)
- WIDIA Square Milling Insert, 12.00mm, Carbide (SNHX1202PNERML)
- Kyocera Milling Inserts