Shop All Indexable Milling Inserts
Kyocera
Milling Insert, Square, SDMT 432EK PR123
Mfr # SDMT432EKPR1230
Zoro # G3804295
product price: $13.85
/ea
Sold in multiples of 10 for $138.50
$138.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Style SDMT
- Insert Size 432
- Chip-Breaker Yes
- Corner Radius 1/32 in
- Cutting Direction Neutral
Product Information
- Brand Kyocera
- MFR # SDMT432EKPR1230
- Zoro # G3804295
- Country of Origin Multiple
- Category Indexable Milling Inserts
Dimensions
Insert Size | 432 |
Corner Radius | 1/32 in |
Mounting Hole Dia. | 0.1732 in |
Width | 1/2 in |
Through Hole Inside Dia. | 0.1732 in |
Description
Parallelogram Milling Insert, Inscribed Circle 1/2 in, Positive, SDMT432EK, E-K, 15 Degrees
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Tote, Tool Tote, Black/Orange, 1680d Ballistic Weave Body; Hard Molded Polypropylene Bottom (62202MB)
- SUNEX Pry Bar, Professional, 17" (9817)
- ABC HAMMERS 10 lb. Brass Hammer with 24" Wood Handle (ABC10BWS)
- ZORO SELECT Adjustable Handle, 118.00 mm L, M16 Thread (MA-39855)
- KYOCERA Milling Insert, Square, SEKN 53AFTN TN100M Grade Uncoated Cermet (SEKN53AFTNTN100M)
- KYOCERA Parallelogram APET Carbide (APET1604PDFRKW10)
- KYOCERA Parallelogram BDMT Carbide (BDMT170416ERJTPR1535)
- KYOCERA Parallelogram Milling Insert (XPMT15T364PR1535)
- KYOCERA Milling Insert, Rectangle, LOMU 100408ERSM PR1510 Grade PVD Carbide (LOMU100408ERSMPR1510)
- KYOCERA Milling Insert, Parallelogram, XPMT 15T308 TN100M Grade Uncoated Cermet (XPMT15T308TN100M)
- WALTER Indexable insert thread milling cutter, Adjustable coolant supply: Rad (T2711-20-W20-3-06-2-25.4)
- Kyocera Indexable Milling Inserts