Shop All Indexable Milling Inserts
Kyocera
Milling Insert, Round, RPMT 10T3M0 KW10
Mfr # RPMT10T3M0KW10
Zoro # G3804322
product price: $8.19
/ea
Sold in multiples of 10 for $81.90
$81.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Style RPMT
- Insert Size 10T3
- Chip-Breaker No
- Inscribed Circle 10.00mm
- ISO Number RPMT10T3M0
Product Information
- Brand Kyocera
- MFR # RPMT10T3M0KW10
- Zoro # G3804322
- Country of Origin China
- Category Indexable Milling Inserts
Dimensions
Insert Size | 10T3 |
Mounting Hole Dia. | 3.40mm |
Through Hole Inside Dia. | 3.40mm |
Description
Parallelogram Milling Insert, Inscribed Circle 10.00mm, Positive, RPMT10T3M0, 11 Degrees
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Vari-Pitch Bimetal Matrix Bandsaw Blade (3955131150)
- IRWIN WRENCH TAP 12-5/16""IRWIN (12115)
- TEKTON 3/8 Inch Drive x 12 Inch Flex Head Comfort Grip Ratchet (SRH22112)
- SOLA Box Beam Level, Black/Red, 24 in L (LSB24LM)
- KYOCERA Round RPMT Carbide (RPMT1204M0ERGMPR1535)
- KYOCERA Rectangle LOGU Carbide (LOGU030310ERGMPR1525)
- KYOCERA Parallelogram XPMT Carbide (XPMT090208PR1525)
- KYOCERA Milling Insert, Square, SPG 422 TN60 Grade Uncoated Cermet (SPG422TN60)
- KYOCERA Milling Insert, Rectangle, LOMU 100408ERSM PR1510 Grade PVD Carbide (LOMU100408ERSMPR1510)
- KYOCERA Parallelogram BDMT Carbide (BDMT170416ERJTPR1535)
- KYOCERA Parallelogram Milling Insert (XPMT15T364PR1535)
- Kyocera Indexable Milling Inserts