Shop All Micro Size Drill Bits
Kyocera
Micro Drill Bit, Uncoated, 3.45mm Bit Size
Mfr # 155-1358.500
Zoro # G2871887
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Drill Bit Size 3.45 mm
- Shank Type Straight
- Drill Bit Material Carbide-Tipped
- Decimal Equivalent 0.1358
Product Information
- Brand Kyocera
- MFR # 155-1358.500
- Zoro # G2871887
- UPC # 00094724649324
- Country of Origin India
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 3.45 mm |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Flute Length | 1/2 in |
Maximum Drilling Depth | 1/2 in |
Shank Length | 1 in |
Drill Length Class | Micro Length |
Drill Diameter Tolerance | +0.00mm/-0.0003mm |
Description
Micro Drill Bit, Drill Bit Size 3.45 mm, Drill Bit Point Angle 130 Degrees , 4 Facet Point, Carbide, Bright (Uncoated), +0.00mm/-0.0003mm, Spiral, Sub Micron
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT #2 x 1" Square VORTEX™ Impact Power Bit - 25 Pack (CAVB1SQ2-25)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 8.5mm (SF488IX)
- DEWALT Standard Point Cut-Out Bit (DWAST18010)
- WESTWARD Masonry Bit, 3/16 In, 4 In L, Shank 3/16 In (6PTC8)
- KYOCERA Micro Drill Bit, AlTiN, #71 Bit Size (07133)
- KYOCERA Micro Drill Bit, AlTiN, 1.50mm Bit Size (07170)
- KYOCERA Micro Drill Bit, Uncoated, 0.18mm Bit Size (07737)
- KYOCERA Micro Drill Bit, Uncoated, #42 Bit Size (07369)
- KYOCERA Micro Drill Bit, Uncoated, 1/32" Bit Size (07307)
- OSG Micro Drill, 0.0197, Carbide, 3.00mm Flute (3300050)
- OSG Micro Drill, 0.0217, Carbide, 6.60mm Flute (8577055)
- Kyocera Micro Size Drill Bits