Shop All Micro Size Drill Bits
Kyocera
Micro Drill Bit, Uncoated, 2.82mm Bit Size
Mfr # 08043
Zoro # G2879088
product price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Wire
- Shank Type Straight
- Drill Bit Size #34
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.1110
Product Information
- Brand Kyocera
- MFR # 08043
- Zoro # G2879088
- Country of Origin India
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #34 |
Shank Dia. | 7/64 in |
Overall Length | 38.00 mm |
Flute Length | 3/8 in |
Maximum Drilling Depth | 0.4000 in |
Drill Length Class | Micro Length |
Drill Diameter Tolerance | +0.000mm/-0.008mm |
Description
Micro Drill Bit, Drill Bit Size #34, Drill Bit Point Angle 130 Degrees , 4 Facet Point, Carbide, Bright (Uncoated), +0.000mm/-0.008mm, Spiral, Sub Micron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PARTS Aftermarket Bumper/Piston Stop for Bostitch (SP 174075)
- M.A. FORD Twister Hi-Roc Drill, 2.30Mm (20009060)
- DRILL AMERICA 1-1/2in-10 UNS HSS Plug Tap and 1-27/64in HSS 1/2in Shank Drill Bit Kit (POUFS1-1/2-10)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Flex Head Ratchet Set (3-Piece) (SRH92004)
- KYOCERA Micro Drill Bit, Uncoated, 1/32" Bit Size (07307)
- KYOCERA Micro Drill Bit, AlTiN, 1.50mm Bit Size (07170)
- KYOCERA Micro Drill Bit, Uncoated, #42 Bit Size (07369)
- KYOCERA Micro Drill Bit, AlTiN, #71 Bit Size (07133)
- KYOCERA Micro Drill Bit, Uncoated, 0.18mm Bit Size (07737)
- MICRO 100 1/32" Carbide 118 Deg. Jobber Length Drill Bit (DR-031-2)
- WALTER Walter Titex - Solid carbide coolant through drill Micro (A6489AMP-2)
- Kyocera Drill Bits