Shop All Micro Size Drill Bits
Kyocera
Micro Drill Bit, Uncoated, 0.18mm Bit Size
Mfr # 07737
Zoro # G2873171
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Wire
- Shank Type Straight
- Decimal Equivalent 0.0071
- Drill Bit Material Solid Carbide
- Drill Bit Finish Uncoated
Product Information
- Brand Kyocera
- MFR # 07737
- Zoro # G2873171
- Country of Origin India
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #94 |
Shank Dia. | 7/64 in |
Overall Length | 38.00 mm |
Flute Length | 3/32 in |
Maximum Drilling Depth | 0.1000 in |
Drill Length Class | Micro Length |
Drill Diameter Tolerance | +0.000mm/-0.008mm |
Description
Micro Drill Bit, Drill Bit Size #94, Drill Bit Point Angle 118 Degrees , 4 Facet Point, Carbide, Bright (Uncoated), +0.000mm/-0.008mm, Spiral, Sub Micron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Handheld Concrete Saw, 9" Blade dia., 60V (DCS692B)
- KERSHAW Folding Knife, SpeedSafe, 3.4" (1301BW)
- MARSON Mandrel & Nosepiece, 8mm, Steel (34627)
- MILWAUKEE TOOL M12 FUEL Stubby 1/2" IW, M12 Grease Gun (2555-22, 2446-20)
- KYOCERA Micro Drill Bit, Uncoated, #42 Bit Size (07369)
- KYOCERA Micro Drill Bit, AlTiN, #71 Bit Size (07133)
- KYOCERA Micro Drill Bit, AlTiN, 1.50mm Bit Size (07170)
- KYOCERA Micro Drill Bit, Uncoated, 1/32" Bit Size (07307)
- OSG Micro Drill, 0.061, Carbide, 18.60mm Flute (8577155)
- NACHI Aqua Micro Drill - 0.21mm (0634019)
- HARVEY TOOL Miniature Drill 0.0145" Drill DIAx0.2700" Flute L Carbide Drill, 2 Flutes, Amorphous Diamond Coated (20145-C4)
- Kyocera Drill Bits