Shop All Micro Size Drill Bits
Kyocera
Micro Drill Bit, Flute 30.50mm L
Mfr # 06018
Zoro # G6272277
product price: $94.29
/ea
Free Shipping & Returns
$94.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Shank Type Straight
- Manufacturer Series HYDROS Mini Series 814
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.1102
Product Information
- Brand Kyocera
- MFR # 06018
- Zoro # G6272277
- Country of Origin India
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 2.80 mm |
Shank Dia. | 5/32 in |
Overall Length | 76.00 mm |
Flute Length | 1 3/16 in |
Maximum Drilling Depth | 0.8820 in |
Depth:Dia. Ratio | 8xD |
Sizes Included | 2.80mm |
Depth x Dia. Ratio | 8xD |
Drill Length Class | Micro Length |
Drill Diameter Tolerance | +0.00000 in /-0.00005 in |
Description
Micro Drill Bit, Drill Bit Size 2.80 mm, Drill Bit Point Angle 140 Degrees , 6 Facet Point, Carbide, AlTiN, +0.00000 in /-0.00005 in, Spiral, Sub Micron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Drive Belt (44610)
- CRESCENT 2mm x 1" Hex VORTEX™ Impact Power Bit - 25 Pack (CAVB1HM2-25)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (2-616)
- CRAFTSMAN Wrenches, 11mm Standard Metric Combinati (CMMT42915)
- KYOCERA Micro Drill Bit, AlTiN, 1.50mm Bit Size (07170)
- KYOCERA Micro Drill Bit, Uncoated, 0.18mm Bit Size (07737)
- KYOCERA Micro Drill Bit, Uncoated, #42 Bit Size (07369)
- KYOCERA Micro Drill Bit, AlTiN, #71 Bit Size (07133)
- KYOCERA Micro Drill Bit, Uncoated, 1/32" Bit Size (07307)
- WALTER Micro Twist Drill, Solid Carbide, TiN (A3378TML-2.5)
- M.A. FORD Micro Drill, Bit Size 0.0213", 1.496" L (305M0054)
- Kyocera Drill Bits