Shop All Micro Size Drill Bits
Kyocera
Micro Drill Bit, AlTiN, #71 Bit Size
Mfr # 07133
Zoro # G2869909
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Wire
- Shank Type Straight
- Drill Bit Size #71
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.0260
Product Information
- Brand Kyocera
- MFR # 07133
- Zoro # G2869909
- Country of Origin United States
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #71 |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Flute Length | 5/16 in |
Maximum Drilling Depth | 0.3400 in |
Drill Diameter Tolerance | +0.00mm/-0.0003mm |
Drill Length Class | Micro Length |
Description
Micro Drill Bit, Drill Bit Size #71, Drill Bit Point Angle 130 Degrees , 4 Facet Point, Carbide, AlTiN, +0.00mm/-0.0003mm, Spiral, Sub Micron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN Mag. Chuck, 1-3/4inH, 5/32in, Standard (MRE-1018)
- SENCO 6.5A 2500 rpm Corded SG2510 Electric ScrewDriver Bare Tool (2006400)
- MARSHALLTOWN PREMIER Notched Trowl, Wood Hndl, 3/32"x3/32"x1/8" (704)
- STANLEY Screwdriver #2 Round (64-172-A)
- KYOCERA Micro Drill Bit, Uncoated, #42 Bit Size (07369)
- KYOCERA Micro Drill Bit, Uncoated, 0.18mm Bit Size (07737)
- KYOCERA Micro Drill Bit, Uncoated, 1/32" Bit Size (07307)
- KYOCERA Micro Drill Bit, AlTiN, 1.50mm Bit Size (07170)
- MICRO 100 5/16" Carbide 118 Deg. Jobber Length Drill Bit (DR-312-2)
- OSG Micro Drill, 0.0138, Carbide, 2.00mm Flute (3300035)
- NACHI Aqua Micro Drill - 1.22mm (0635021)
- Kyocera Drill Bits