Shop All Micro Size Drill Bits
Kyocera
Micro Drill Bit, AlTiN, 0.25mm Bit Size
Mfr # 07115
Zoro # G2868999
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Drill Bit Size 0.25 mm
- Shank Type Straight
- Decimal Equivalent 0.0098
- Drill Bit Material Solid Carbide
Product Information
- Brand Kyocera
- MFR # 07115
- Zoro # G2868999
- Country of Origin Multiple
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 0.25 mm |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Flute Length | 7/32 in |
Maximum Drilling Depth | 0.2200 in |
Drill Diameter Tolerance | +0.00mm/-0.0003mm |
Drill Length Class | Micro Length |
Description
Micro Drill Bit, Drill Bit Size 0.25 mm, Drill Bit Point Angle 118 Degrees , 4 Facet Point, Carbide, AlTiN, +0.00mm/-0.0003mm, Spiral, Sub Micron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Fiber Optic Pulling Grip, Ring, 0.75-1.75 (CCPS3)
- MAYHEW TOOLS Automatic Center Punch, 17329 (17329)
- TAPMATIC Collet, Rubber Flex, 0.253 - 0.383 (22200)
- PROTO 1/2 in Drive, 3/4" Hex SAE Socket, 6 Points (J5424H)
- KYOCERA Micro Drill Bit, Uncoated, 0.18mm Bit Size (07737)
- KYOCERA Micro Drill Bit, Uncoated, 1/32" Bit Size (07307)
- KYOCERA Micro Drill Bit, AlTiN, 1.50mm Bit Size (07170)
- KYOCERA Micro Drill Bit, AlTiN, #71 Bit Size (07133)
- KYOCERA Micro Drill Bit, Uncoated, #42 Bit Size (07369)
- WALTER Walter Titex - Micro drill (A3143-1.05)
- WALTER Micro Twist Drill, Solid Carbide, TiN (A3378TML-2.5)
- Kyocera Micro Size Drill Bits