Shop All Turning Inserts
Kyocera
Diamond Turning Insert, Triangle, 4, 3
Mfr # TNMM433PXCA025P
Zoro # G7432916
product price: $12.15
/ea
Sold in multiples of 10 for $121.50
$121.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Inscribed Circle 4
- Chip-Breaker Yes
- Corner Radius 3
- ISO Number TNMM220412PX
Product Information
- Brand Kyocera
- MFR # TNMM433PXCA025P
- Zoro # G7432916
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Corner Radius | 3 |
Through Hole Inside Dia. | 0.2031" |
Description
Diamond Turning Insert, Chip-Breaker Code PX, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code TNMM433PX, Chip-Breaker Style Roughing, Clearance Angle 0 Degrees , Coating Process CVD
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAHCO Bahco Slim Taper File, 6", Ergo, Second (4-186-06-2-2)
- KNIPEX 10mm Box Wrench, Plastic Grip (98 01 10)
- KO-KEN Socket 36mm 6 Point 65mm Thin walled 1/2 Sq. Drive (14301X-36)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 6 mm Size, Deep Socket, Black Phosphate (49-66-6148)
- KYOCERA Turning Insert, Diamond, CCGT 110905MLF PR1225 Grade PVD Carbide (CCGT110905MLFPR1225)
- KYOCERA Diamond Turning Insert, Triangle, 2, 1 (TPGB221TN60)
- KYOCERA Turning Insert, Round, RPGX 24T00420 KS6 (RPGX24T00420KS6030)
- KYOCERA Diamond Turning Insert, Diamond, 4, CNGA, 3, CBN (CNGA433S00730METKBN35M)
- KYOCERA Turning Insert, Round, RNMG 43 PV7005 Grade PVD Cermet (RNMG43PV7005)
- KYOCERA Diamond Turning Insert, Diamond, 3.50mm, .5 (CCGT110905MPCFPR1225)
- WALTER Square Turning Insert, Square, 3/8 in, SPMW, 1/64 in, Carbide (SPMW09T304-RK6 WKK20S)
- Kyocera Turning Inserts