Shop All Turning Inserts
Kyocera
Diamond Turning Insert, Diamond, 4, CNGA, 3, CBN
Mfr # CNGA433S00730METKBN35M
Zoro # G7435569
product price: $59.69
/ea
$59.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CNGA
- Inscribed Circle 4
- Insert Size 433
- Chip-Breaker Yes
Product Information
- Brand Kyocera
- MFR # CNGA433S00730METKBN35M
- Zoro # G7435569
- Country of Origin Multiple
- Category Turning Inserts
Dimensions
Insert Size | 433 |
Corner Radius | 3 |
Nose Radius | 0.0469" |
Mounting Hole Dia. | 0.203" |
Description
Diamond Turning Insert, Chip-Breaker Code ME, Inscribed Circle 1/2 in, Megacoat Nano, ANSI Code CNGA433S00730METKBN35M, Clearance Angle 0 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA 1/4" Drive Ratchet Set Torx(R), Metric 28 Pieces 5 mm to 13 mm , Chrome (05004017001)
- HUOT Wall Mounts, Steel (56740)
- KO-KEN Socket TORX E16 55mm 3/8 Sq. Drive (3325-E16)
- WESTWARD 3/8 in Drive Tamper Resistant Torx(R) Socket Bit SAE T27 Tip, 1 3/4 in L (54TN37)
- KYOCERA Diamond Turning Insert, Diamond, 4, 2 (CNGA432MEKBN525)
- KYOCERA Turning Insert, Round, 3, RNMG, Carbide (RNMG32 CA515)
- KYOCERA Turning Insert, Diamond, CNMG 431HQ CA5515 Grade CVD Carbide (CNMG431HQCA5515)
- KYOCERA Triangle Turning Insert, Triangle, 3, TNMG, 2, Carbide (TNMG332 CA515)
- KYOCERA Diamond Turning Insert, Square, 6, 3 (SNMG643PHCA025P)
- KYOCERA Diamond Turning Insert, Diamond, 4, CNGA, 2, CBN (CNGA432S00525ME KBN05M)
- WALTER Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG120408-NMS WSM20)
- Kyocera Turning Inserts