Shop All Turning Inserts
Kyocera
Diamond Turning Insert, Diamond, 3, VNGA, 2, CBN
Mfr # VNGA332S00525ME KBN25M
Zoro # G7435526
product price: $62.75
/ea
$62.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style VNGA
- Inscribed Circle 3
- Insert Size 332
- Chip-Breaker Yes
Product Information
- Brand Kyocera
- MFR # VNGA332S00525ME KBN25M
- Zoro # G7435526
- Country of Origin Multiple
- Category Turning Inserts
Dimensions
Insert Size | 332 |
Corner Radius | 2 |
Nose Radius | 0.0313" |
Mounting Hole Dia. | 0.150" |
Description
Diamond Turning Insert, Chip-Breaker Code ME, Inscribed Circle 3/8 in, Megacoat Nano, ANSI Code VNGA332S00525ME KBN25M, Clearance Angle 0 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Standard Socket, Phosphate (34020)
- GATOR CHUCKS PI4-8"A/D1-5 4 Jaw Semi-Steel Body Independent Chucks w/Rev Jaws (GA 1-321-0805)
- MALCO Hog Ring Pliers, Compact, 7 In (HRP1)
- GEARWRENCH 1/8" x 5" Pin Punch (82273)
- KYOCERA Diamond Turning Insert, Round, 4 (RNMG43CA025P)
- KYOCERA Diamond Turning Insert, Diamond, 3/8", 80 Degrees, 1/64" (CCGT3251AHPDL025)
- KYOCERA Turning Insert, Diamond, CNMG 433 CA5535 Grade CVD Carbide (CNMG433CA5535)
- KYOCERA Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432 CA530)
- KYOCERA Turning Insert, Round, 4, RNMG, Carbide (RNMG43 CA510)
- KYOCERA Triangle Turning Insert, Triangle, 3, TPMR, 2, Carbide (TPMR322 CA530)
- WALTER Triangle Turning Insert, Triangle, 3, TCMT, 2, Carbide (TCMT16T308-FP6 WPP20S)
- Kyocera Turning Inserts