Shop All Turning Inserts
Kyocera
Diamond Turning Insert, Diamond, 3, VNGA, 1, CBN
Mfr # VNGA331S00525ME KBN25M
Zoro # G7435541
product price: $58.69
/ea
$58.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style VNGA
- Inscribed Circle 3
- Insert Size 331
- Chip-Breaker Yes
Product Information
- Brand Kyocera
- MFR # VNGA331S00525ME KBN25M
- Zoro # G7435541
- Country of Origin Multiple
- Category Turning Inserts
Dimensions
Insert Size | 331 |
Corner Radius | 1 |
Nose Radius | 0.0156" |
Mounting Hole Dia. | 0.150" |
Description
Diamond Turning Insert, Chip-Breaker Code ME, Inscribed Circle 3/8 in, Megacoat Nano, ANSI Code VNGA331S00525ME KBN25M, Clearance Angle 0 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Micrometer Set, 0-3 In, 0.0001 Res, 3 Pc (ST436.1AXRLZ)
- PROTO 3/4 in Drive Impact Socket 30 mm Size 6 pt Standard Depth, Black Oxide (J07530M)
- COILHOSE PNEUMATICS Tamperproof Safety Blow Gun (600-ST)
- VIKING #33 Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08620)
- KYOCERA Diamond Turning Insert, Triangle, 3/16 in, .5 (TPGB151505T00315SEKBN25M)
- KYOCERA Square Turning Insert, CVD Cermet (SPM423CCX)
- KYOCERA Diamond Turning Insert, Square, 4, 3 (SNG433T00425AAKA30)
- KYOCERA Diamond Turning Insert, Diamond, 4, 2 (DNMG442CJCA025P)
- KYOCERA Triangle Turning Insert, Triangle, 3, TPMR, 2, Carbide (TPMR322 CA530)
- KYOCERA Turning Insert, Diamond, CCMT 32505 KPD001 Grade PCD (CCMT32505KPD001)
- KYOCERA Turning Insert, Round, 5, RNMG, Carbide (RNMG54CA310)
- Kyocera Turning Inserts