Shop All Ball 2-Flute End Mills
This Product is Discontinued
Kyocera
Ball End Mill, 1/32" Dia, Carbide (Discontinued)
Mfr # 1645-0312L315
Zoro # G7435289
This Product is Discontinued
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/32"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 3/32 in
Product Information
- Brand Kyocera
- MFR # 1645-0312L315
- Zoro # G7435289
- Country of Origin United States
- Category Ball 2-Flute End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/32" |
Length of Cut | 3/32 in |
Shank Dia. | 1/8 in |
Neck Dia. | 1/32 in |
Neck Length | 5/16 in |
Overall Length | 1-1/2 in |
Milling Dia. | 1/32 in |
Description
Ball End Mill, 1/32 in Milling Dia., Carbide, AlTiN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.