Shop All Keyed Entry Door Handles
Kwikset
Vedani Keyed Entry Lever
Mfr # 740VDL-SQT-26-SMT-6AL-RCS
Zoro # G508579791
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kwikset
- MFR # 740VDL-SQT-26-SMT-6AL-RCS
- Zoro # G508579791
- UPC # 883351298100
- Country of Origin United States
- Category Keyed Entry Door Handles
Description
SmartKey with Square Rose, 6AL Latch and Round Corner Strike in Polished Chrome
Vedani LeversSignature SeriesGreat hardware can transform the look of your home. With a variety of styles functions and finishes, Kwikset's levers are sure to define your decor from the moment someone walks into your home.Specifications: Door Prep:
This product contains 1 cylinders per lock and is typically keyed alike in quantities of 1.
Vedani LeversSignature SeriesGreat hardware can transform the look of your home. With a variety of styles functions and finishes, Kwikset's levers are sure to define your decor from the moment someone walks into your home.Specifications: Door Prep:
- Cross Bore 2-1/8
- Edge Bore 1
- Latch Face 1 x 2-1/4
- Adjustable 2-3/8 or 2-3/4
- 1-3/8 1-3/4 doors standard
- 2-1/4 doors optional on 720 and 740 models
- 2-1/8 doors optional on HFL/MIL/LSL/MRL/SYL/SAL
- SmartKey Security or Pin & Tumbler
- Specify round or square rose - HFL, LSL, MRL, SYL, MIL, VDL
- 1 x 2-1/4
- Specify round corner, square corner or drive-in
- 2-1/4 full lip. Specificy round corner or square corner
- Other options available
- 1/2 throw
- Specify handing only with inactive levers
- Grade 2 Certified
- Families of MRL, SYL, LSL, MIL, HFL in Functions Passage, Privacy and Entry are in compliance with the American National Standards Institute ANSI A117.1 and the Americans with Disabilities Act ADA.
- Meets UL 3 hour fire rating for 725, 735, 745, 746, 749, 755
- Optional UL* 1/3 hour fire rating for all functions
- Both levers locked or unlocked by turn button inside. Outside lever unlocked by emergency key.
- Both levers always free.
- Both levers locked or unlocked by key outside or turn or push button inside.
- For doors where only a pull is required. No operation.
- Venetian Bronze
- Satin Nickel
- Antique Nickel
This product contains 1 cylinders per lock and is typically keyed alike in quantities of 1.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO JW Winco WN9100.1 10T5W10 Leveling Feet (10T5W10)
- ROCKWOOD Door Stop, Wall Mount, Satin Chrome (409 US26D)
- STERLING SEAL & SUPPLY 156 Viton / FKM O-ring 90A Shore Brown, -125 Pack (ORBRNVT90A156X125)
- RICHARDS-WILCOX CONVEYOR WHEEL, VERTICAL, CGD BEARING (2035.02925)
- KWIKSET Tustin Lever Entry Door Lock SmartKey with 6AL Latch and RCS Strike Satin Nickel Finish (740TNL-15S)
- KWIKSET Kwikset: Daylon Lever Bed/Bath Satin Black Finish (KWS-SL4000DAL-514)
- KWIKSET Kwikset: Ladera Entry Single Cylinder Door Lever Set / Rond Rose / Venetian Bronze (KWS-405LRL-RDT-11P-CP-K6-V1)
- KWIKSET Singapore Lever , Square Rose Entry Door Lock SmartKey , RCAL Latch, RCS Strike Venetian Bronze Finish (740SALSQT-11PS)
- KWIKSET Smartcode Keypad Electronic , Halifax Lever SmartKey , 6AL Latch, RCS Strike Bright Chrome Finish (917HFL-26S)
- KWIKSET Kwikset: Tustin Entry Lever with Round Rose Satin Nickel / with SmartKey Technology (KWS-740TNL-RDT-SMT-15)
- BEST Grade 1 Dormitory Mortise Lock, 14 Lever, J Escutcheon, SFIC Housing Less Core, Satin Chrome Finish, (45H7T14J626)
- Kwikset Door Locks and Deadbolts