Shop All Deadbolt Locks
Kwikset
Tylo Polished Brass Exterior Entry Door Knob and Single Cylinder Deadbolt Project Pack
Mfr # 242T 3 CP CODE K2 BBPKG
Zoro # G008567717
product price: $97.95
/ea
Free Shipping & Returns
$97.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kwikset
- MFR # 242T 3 CP CODE K2 BBPKG
- Zoro # G008567717
- UPC # 42049948684
- Country of Origin United States
- Category Deadbolt Locks
Description
As the industry leader, Kwikset has provided trusted security for over 60-years and has become synonymous with security, peace of mind, style and innovation. The classic design of Tylo is at home in any decor. Its style lends a graceful finish to any door. The Polished Brass finish adds to the traditional look and feel of the product and makes a classic statement. The project-pack provides 2 entry knobs and 2 single cylinder deadbolts. The Combo-pack provides 2 locking point's keyed entry and a deadbolt.
- Fits door thickness of 1-3/8 in. to 1-3/4 in.
- Microban protection keeps door hardware 99.9% cleaner than unprotected surfaces
- For use on exterior doors where keyed entry and security is needed
- Universal handing, fits both right-handed and left-handed doors
- Polished brass finish
- 2-keys included
- Easy installation: installs in minutes with just a screwdriver
- Features a fully adjustable latch to fit all standard door preparations
- ANSI/BHMA grade 3 security
- Single cylinder deadbolt can be locked or unlocked by a key on the outside or the turn piece on the inside
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Backup Ring, Hytrel, 232, PK25 (2JAG8)
- ZORO SELECT Buna-N O-Ring, 4mm Wide 266mm ID (ZUSAH4X266)
- NATIONAL GUARD Gray Vynil Door Sweep, Drip Cap, 4ft. (101VDKB-48)
- EKENA MILLWORK Standard Hughes Architectural Grade PVC Bracket, 2"W x 6"D x 6"H (BKTP02X06X06HUG)
- KWIKSET PB 660 Deadbolt Latch (11777 DB RFAL LCL 3 KSP)
- KWIKSET UL SGL CYL DBOLT SmartKey New Chassis RC (982-15S.DS)
- KWIKSET Kwikset: Downtown Low Profile Single Cylinder Deadbolt with SmartKey Technology / Satin Nickel (KWS-258-SQT-SMT-15)
- KWIKSET Kwikset: 660 Contemporary Round Single Cylinder Deadbolt with Smartkey Technology / Satin Nickel (KWS-660CRR-15-SMT)
- KWIKSET Kwikset: Milan Single Cylinder Deadbolt with Smartkey Technology / Polished Chrom (KWS-158-RDT-SMT-26)
- KWIKSET Kwikset: Downtown Low Profile Single Cylinder Deadbolt with SmartKey Technology / Polished Chrom (KWS-258-SQT-SMT-26)
- MEDECO MEDECO:Comemrcial BiLevel Sgl. Deadbolt - 2-3/8" - Gold (11JC603-05-DLT)
- Kwikset Door Locks and Deadbolts