Kwikset

Tylo Keyed Entry Knob


product price: $47.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

SmartKey with 6AL Latch and Round Corner Strike in Satin Nickel
Tylo KnobFeaturing SmartKeyGreat hardware can transform the look of your home. With a variety of styles, functions and finishes, Kwikset's knobs are sure to define your decor from the moment someone walks into your home.Features:
  • Features SmartKey Re-key Technologywith BumpGuard Protection
  • ANSI/BHMA Grade 3 Certified Quality & Security
Specifications: Door Prep:
  • Cross Bore 2-1/8.
  • Edge Bore 1.
Backset:
  • Adjustable 2-3/8 or 2-3/4.
Door Thickness:
  • 1-3/8 to 1-3/4 standard, 2 1/4 doors optional on 200 and 400 functions only
Cylinder:
  • SmartKey or Traditional 5-pin Pin & Tumbler
Faceplates:
  • 1 x 2-1/4 Specify round corner or square corner. Also available as drive-in latch.
Strikes:
  • 2-1/4 full lip. Specify round corner or square corner. Other options available.
Bolt:
  • 1/2 throw.
Door Handing:
  • Reversible for right or left hand doors.
ANSI/BHMA:
  • A156.2 Grade
  • all functions except 488
Functions: 200 Passage/Hall/Closet:
  • Both knobs always free.
300 Privacy/Bed/Bath:
  • Both knobs locked or unlocked by turnbutton inside. Unlocked by emergency key outside
400 Keyed Entry:
  • Both knobs locked or unlocked by key outside or turnbutton inside.
401 Keyed Entry, Free Interior:
  • Outside locked or unlocked by key outside or turn button inside. Inside always free.
488 Half Dummy Trim, Surface Mounted:
  • For doors where only a pull is required. No operation.
Finishes:
  • Polished Brass - 3
  • Antique Brass - 5
  • Satin Nickel - 15
  • Polished Chrome - 26
  • Satin Chrome - 26D

This product contains 1 cylinders per lock and is typically keyed alike in quantities of 3.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.