Shop All Keyed Entry Door Handles
Kwikset
Smartcode Keypad Electronic with Halifax Lever SmartKey with 6AL Latch, RCS Strike Matte Black Finish
Mfr # 917HFL-514S
Zoro # G309090259
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Matte Black
Product Information
- Brand Kwikset
- MFR # 917HFL-514S
- Zoro # G309090259
- UPC # 883351731089
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Details
Lockset Finish | Matte Black |
Description
Kwikset is the leading residential lock manufacturer, making homeowners feel safe since 1946. Kwikset works hard to understand the world you live in, so that we can do everything we can to protect it. The company's unwavering commitment to meeting homeowners' needs has inspired its innovative lock portfolio that includes patented SmartKey Security deadbolts, keyless entry combination locks, connected home technology, first-to-market electronic lock, Kevo, door hardware with Microban antimicrobial product protection and a wide variety of styles and finishes. Our interior and exterior door products provide customers with the quality, technology, durability and style they want while providing the highest level of security.. Smartcode Keypad Electronic with Halifax Lever SmartKey with 6AL Latch and RCS Strike Matte Black Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Passage Latches Oil Rubbed Bronze (5513.102)
- SECURITRON Electromagnetic Lock, Face Mount (M32F)
- ROCKWOOD Hook-Style Door Holder, Cast Brass, Gold, 3-3/4"H x 1-3/4"W (473.10)
- USA INDUSTRIALS SoFt Buna-N Rubber Cord, 0.375" Cross Section x 25 Ft. L (ZUSA-RC-153)
- KWIKSET Ladera Lever with Square Rose Entry Door Lock SmartKey with 6AL Latch, RCS Strike Matte Black Finish (405LRLSQT-514S)
- KWIKSET Kingston Light Commercial Vestibule Door (756KNL-26DS)
- KWIKSET Clear Pack Combo Tustin ENTR SGL CYL DBO (99910-040)
- KWIKSET Kwikset: Ladera Entry Single Cylinder Door Lever Set / Rond Rose / Venetian Bronze (KWS-405LRL-RDT-11P-CP-K6-V1)
- KWIKSET Entry Lockset SmartKey Halifax Satin Nickel ANSI/BHMA Grade 2 KW1 1-3/4 Satin Nickel (97402-812)
- KWIKSET Milan Lever with Round Rose Entry Door Lock SmartKey with 6AL Latch, RCS Strike Matte Black Finish (740MILRDT-514S)
- MARKS USA Lever Lockset, Mechanical, Entrance, Grd. 1 (195RAB/10B)
- Kwikset Door Lever Locksets