Shop All Keyed Entry Door Handles
Kwikset
Smartcode Keypad Electronic , Halifax Lever SmartKey , 6AL Latch, RCS Strike Bright Chrome Finish
Mfr # 917HFL-26S
Zoro # G909090260
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Bright Chrome
Product Information
- Brand Kwikset
- MFR # 917HFL-26S
- Zoro # G909090260
- UPC # 883351731096
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Details
Lockset Finish | Bright Chrome |
Description
Kwikset is the leading residential lock manufacturer, making homeowners feel safe since 1946. Kwikset works hard to understand the world you live in, so that we can do everything we can to protect it. The company's unwavering commitment to meeting homeowners' needs has inspired its innovative lock portfolio that includes patented SmartKey Security deadbolts, keyless entry combination locks, connected home technology, first-to-market electronic lock, Kevo, door hardware with Microban antimicrobial product protection and a wide variety of styles and finishes. Our interior and exterior door products provide customers with the quality, technology, durability and style they want while providing the highest level of security.. Smartcode Keypad Electronic with Halifax Lever SmartKey with 6AL Latch and RCS Strike Bright Chrome Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Key Blank, Brass, Type RO3, 5 Pin, PK10 (1069N-RO3)
- SDC INDOOR/OUTDOOR WEATHERIZED KEYPAD (SDC-920)
- KABA ILCO Key Blank, Brass, Hayworth Lock, PK10 (1598-HAW2)
- DELTANA Storm Door Latch, Round, Tubular Lock Antique Brass (SDL980U5)
- KWIKSET Light Commercial Carson ENTR Door Lock S (438CNL-15S)
- KWIKSET Entry Lockset SmartKey Halifax Satin Nickel ANSI/BHMA Grade 2 KW1 1-3/4 Satin Nickel (97402-812)
- KWIKSET Kingston Light Commercial Vestibule Door (756KNL-26DS)
- KWIKSET Milan entry Lever with Round Rose / Satin Nickel (KWS-740MIL-SMT-RDT-15)
- KWIKSET Clear Pack Combo Tustin ENTR SGL CYL DBO (99910-040)
- KWIKSET PB Aliso Entry Lockset (400AO 3 SMT 6AL RCS K3 V1)
- DORMAKABA Lever Lockset, Mechanical, Entrance, Grd. 1 (QCL150E626S4478SSCKD)
- Kwikset Door Lever Locksets