Shop All Lockset Cylinders
Kwikset
Single Cylinder Interior Halifax Lever Trim with Square Rose New Chassis Venetian Bronze Finish
Mfr # 971HFLSQT-11P
Zoro # G409090586
product price: $51.19
/ea
$51.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kwikset
- MFR # 971HFLSQT-11P
- Zoro # G409090586
- UPC # 883351648196
- Country of Origin Mexico
- Category Lockset Cylinders
Description
Kwikset is the leading residential lock manufacturer, making homeowners feel safe since 1946. Kwikset works hard to understand the world you live in, so that we can do everything we can to protect it. The company's unwavering commitment to meeting homeowners' needs has inspired its innovative lock portfolio that includes patented SmartKey Security deadbolts, keyless entry combination locks, connected home technology, first-to-market electronic lock, Kevo, door hardware with Microban antimicrobial product protection and a wide variety of styles and finishes. Our interior and exterior door products provide customers with the quality, technology, durability and style they want while providing the highest level of security.. Single Cylinder Interior Halifax Lever Trim with Square Rose New Chassis Venetian Bronze Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDOVA TILES SAMPLE Loic 0375 x 1625 Glass Brick Joint Mosaic Tile (SAM-ANDLOI445)
- ABUS Abus: 145/40 C Aluminum Black 4-Dial Resettable (ABS-14540)
- GLOBAL DOOR CONTROLS Commercial Grade 3 Door Closer in Duronodic - Size 4 (TC2204-DU)
- MONROE PMP Offset Pull Handle, Aluminum, Matte, Threaded Holes (PH-0266)
- KWIKSET SNGL CYLNDR DEDBLT V-BNZ (96600-751)
- KWIKSET Single Cylinder Interior Singapore Lever Trim with Square Rose Matte Black Finish (971SALSQT-514)
- KWIKSET 660 Replacement Cylinder Polished Brass (15843-3)
- KWIKSET Single Cylinder Interior Halifax Lever Trim with Square Rose New Chassis Bright Chrome Finish (971HFLSQT-26)
- KWIKSET SNGL CYLNDR DEDBLT P-BRS (96600-747)
- KWIKSET Single Cylinder Interior Pismo Knob Trim with Round Rose Matte Black Finish (971PSKRDT-514)
- BEST Interchangeable Core, Keyway Type E, 7 Pins (1C7E1606)
- Kwikset Door Locks and Deadbolts