Shop All Passage Door Handles
Kwikset
Singapore Lever with Square Rose Passage Door Lock with 6AL Latch, RCS Strike Bright Chrome Finish
Mfr # 720SALSQT-26
Zoro # G309090716
product price: $38.35
/ea
$38.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Chrome
Product Information
- Brand Kwikset
- MFR # 720SALSQT-26
- Zoro # G309090716
- UPC # 883351808927
- Country of Origin Mexico
- Category Passage Door Handles
Details
Finish | Bright Chrome |
Description
Kwikset is the leading residential lock manufacturer, making homeowners feel safe since 1946. Kwikset works hard to understand the world you live in, so that we can do everything we can to protect it. The company's unwavering commitment to meeting homeowners' needs has inspired its innovative lock portfolio that includes patented SmartKey Security deadbolts, keyless entry combination locks, connected home technology, first-to-market electronic lock, Kevo, door hardware with Microban antimicrobial product protection and a wide variety of styles and finishes. Our interior and exterior door products provide customers with the quality, technology, durability and style they want while providing the highest level of security.. Singapore Lever with Square Rose Passage Door Lock with 6AL Latch and RCS Strike Bright Chrome Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO S88BL20 20' Adhesive Perimeter Gasketing Black (S88BL20)
- ARROW Lever Lockset, Mechanical, Entrance (QL81-SR-26D-IC)
- ADIROFFICE 40-Key Steel Digital Lock Key Cabinet, White (ADI680-40-WHI)
- LCN 1460 Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (1460-3077 AL)
- KWIKSET Single Cylinder Interior Halifax Trim (971HFLSQT-26D)
- KWIKSET Single Cylinder Interior Lisbon Trim w/S (971LSLSQT-26)
- KWIKSET Ashfield Passage Lever (720ADL-15-6AL-RCS)
- KWIKSET Milan Round Passage Door Lock w/6AL Latc (91540-004)
- KWIKSET Breton Lever with Square Rose Passage Door Lock with 6AL Latch and RCS Strike Satin Nickel Finish (200BRNLSQT-15)
- KWIKSET Commonwealth Passage Lever (720CHL-15A-6AL-RCS)
- BALDWIN ESTATE L023 Lever Satin Black Door Levers Satin Black (L023.190.LMR)
- Kwikset Door Lever Locksets