Shop All Privacy Door Knobs
Kwikset
Satin Chrome Mobile Home Bed/Bath Door Knob
Mfr # 300M 26D CP 7/8RFL RCS V1
Zoro # G308669180
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kwikset
- MFR # 300M 26D CP 7/8RFL RCS V1
- Zoro # G308669180
- UPC # 883351589444
- Country of Origin United States
- Category Privacy Door Knobs
Description
As the industry leader, Kwikset has provided trusted security for over 60-years and has become synonymous with security, peace of mind, style and innovation. The attractive, traditional colonial design of the Cove makes a simple yet elegant statement in any home. This passage knob/lever is best used on interior hall and closet applications where no locking is required. The knob/lever is reversible and mounts on both left and right handed doors. The Venetian Bronze finish is hand-rubbed to reveal unique bronze highlights and provides a rich and warm complement to the product's style.
- For use on interior doors where a privacy locking function is required, such as a bedroom or bathroom
- Universal handing, fits both right handed and left handed doors
- Round face latch with drive-in collar attached
- ANSI/BHMA grade 3 certified
- Latch has adjustable backset 2-3/8 in. to 2-3/4 in. to fit all standard door preparations
- Locking mechanism functions with turn piece on the interior of the lock
- Easily installs in minutes with just a screwdriver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Latching Draw Hasp, Nonlock, Zinc Plated (1RBP9)
- GARLOCK Sanitary Gasket, 1-1/2In, TRI-Clamp, Outside Dia.: 1.984" (40MPX-BUZ-XR-150)
- EMTEK Oil Rubbed Bronze Latch EMPP10B (EMPP10B)
- DELTANA Casement Stay Adjuster Bright Brass 10" (CSA10U3)
- KWIKSET Clear Pack Juno Privacy Lock w/RCAL Latc (97300-697)
- KWIKSET Athens Privacy Lock w/New Chassis w/RCAL (SK3000AS-15)
- KWIKSET Pismo Knob w/Round Rose Privacy Lock w/6 (97300-935)
- KWIKSET Kwikset: Hancock Privecy Door Knob with Round Rose / Polished Brass (KWS-730H-RDT-3)
- KWIKSET Pismo Knob w/Square Rose Privacy Lock (730PSKSQT-11P)
- KWIKSET Privacy Door Knob, Polished Brass (300P3CP)
- BALDWIN RESERVE Baldwin Reserve PVELLTRR150 Privacy Elli (PV.ELL.TRR.150)
- Kwikset Door Locks and Deadbolts