Shop All Privacy Door Knobs
Kwikset
Mobile Home Polished Brass Privacy Bed/Bath Door Knob
Mfr # 300M 3 CP 7/8RFL RCS
Zoro # G508568665
product price: $20.75
/ea
$20.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kwikset
- MFR # 300M 3 CP 7/8RFL RCS
- Zoro # G508568665
- UPC # 42049948776
- Country of Origin United States
- Category Privacy Door Knobs
Description
As the industry leader, Kwikset has provided trusted security for over 60-years and has become synonymous with security, peace of mind, style and innovation. Kwikset Mobile Home locks are made especially to fit mobile home doors. The polished brass finish adds to the traditional look and feel of the product and makes a classic statement. The privacy function is best used in interior bed and bath applications where privacy is required. Both knobs/levers are locked or unlocked by turn button inside. The outside knob/lever can be unlocked by an emergency key.
- Fits door thickness of 1-3/8 in. to 1-3/4 in.
- For use on interior doors where a privacy locking function is required, such as a bedroom or bathroom
- Universal handing - fits both right-handed and left-handed doors
- Polished brass finish
- Easy installation - installs in minutes with just a screwdriver
- Features a round corner latch to fit round corner door preparations
- ANSI/BHMA grade 3 security
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 5 1/16 in (128 mm) Center-to-Center Brushed Nickel Traditional Drawer Pull (BP23775128195)
- LCN Manual LCN 4110 Surface Mounted Closer Heavy Duty Interior and Exterior (4111CUSHALLH)
- BANSBACH EASYLIFT Ball Socket, M8 Thread (96060)
- ADFORS CCL Solar Screen, 72" x 100FT (FCS8983-M)
- KWIKSET Hancock Knob Privacy Door Lock with New Chassis with 6AL Latch and RCS Strike Satin Chrome Finish (730H-26D)
- KWIKSET Kwikset: Tylo Privecy Door Knob with Round Rose / Polished Chrom (KWS-300T-RDT-26)
- KWIKSET Kwikset: Hancock Privecy Door Knob with Round Rose Satin Nickel (KWS-730H-RDT-15)
- KWIKSET Tylo Polished Brass Bed/Bath Door Knob (300T3SCALSCSV1)
- KWIKSET Kwikset: Polo Privecy Door Knob with Round Rose Satin Nickel (KWS-300P-RDT-15)
- KWIKSET Tylo Privacy Door Lock w/New Chassis w/6 (300T-26)
- EMTEK Round Knob 2-3/8 in Backset Privacy w/Modern Rectangular Rose for 1-1/4 in to 2 in Door Satin Nickel (5212ROUUS15)
- Kwikset Door Knob Locksets