Shop All Keyed Entry Door Knobs
Kwikset
Lockcombo Projct Us3 Cd4
Mfr # 92420-031
Zoro # G7672759
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Electrical/Mechanical Mechanical
- Finish Polished Brass
- Standards ANSI/BHMA Grade 3
- Height 11.5 in
- Width (In.) 13.5 in
Product Information
- Brand Kwikset
- MFR # 92420-031
- Zoro # G7672759
- UPC # 42049948684
- Country of Origin Mexico
- Category Keyed Entry Door Knobs
Dimensions
Height | 11.5 in |
Width (In.) | 13.5 in |
Details
Electrical/Mechanical | Mechanical |
Finish | Polished Brass |
Standards | ANSI/BHMA Grade 3 |
Item | 2 Keyed Tylo Knobs with 2 Single Cylinder Deadbolts Project Pack |
Features | Convenience of one key operating both locks, Easy to install, Adjustable latch and deadbolt fit all standard door preparations |
Description
As the industry leader Kwikset has provided trusted security for over 70 years and has become synonymous with security peace of mind style and innovation. The classic design of Tylo is at home in any décor. Its style lends a graceful finish to any door. This combo pack provides two locking points - keyed entry and a keyed deadbolt. The Polished Brass finish adds to the traditional look and feel of the product and makes a classic statement. *
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: HOOKBOLT, 31/32" BACKSET, NH FLAT CLEAR/DARK BRONZE FP (ILCO-HB185-F-2-NH-SINGLE-628-313)
- REV-A-SHELF Rev-A-Shelf Wood Wall Cabinet Pull Out Organizer for 30 H Cabinets wBB Soft Close (448-BBSCWC-9C)
- ROFU Rofu 1500 Series Electric Strikes, 8-16 VAC/3-6 VDC Voltage, Aluminum (1505-01G US28)
- ZORO SELECT Grommet, Silicone, MS 35489-1X, PK25 (3MRP6)
- KWIKSET Pismo Knob Round Rose ENTR Lock SmartKey (97402-853)
- KWIKSET Hancock ENTR Door Lock SmartKey New Chas (740H-514S)
- KWIKSET Knob Lockset, Mechanical, Entrance (400P-15S)
- KWIKSET Laurel Knob Entry Door Lock SmartKey with New Chassis with 6AL Latch and RCS Strike Satin Nickel Fin (740L-15S)
- KWIKSET SmartKey Security Cove Keyed Entry Door Knob in Satin Nickel (400CV 15 SMT 6AL RCS V1)
- KWIKSET Kwikset: SC1 Pismo Entry Door Knob with Square Rose / Iron Black / with SmartKey Technology (KWS-740PSK-SQT-SMC-514)
- MARKS METRO SERIES MORTISE APARTMENT KNOB LOCKSET HD - ENTRANCE - 1-1/16 X 7-5/8 - SATIN CHROME - R (MRK-114A-26D-RH)
- Kwikset Door Knob Locksets