Shop All Dummy Door Handles
Kwikset
Lido Lever Interior Dummy Handleset Trim
Mfr # 968LL-RH-15
Zoro # G108580265
product price: $75.59
/ea
Free Shipping & Returns
$75.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kwikset
- MFR # 968LL-RH-15
- Zoro # G108580265
- Country of Origin United States
- Category Dummy Door Handles
Description
Lido Lever Right Hand Interior Dummy Handleset Trim in Satin Nickel
Lido LeverSignature SeriesGreat hardware can transform the look of your home. With a variety of styles functions and finishes, Kwikset's levers are sure to define your decor from the moment someone walks into your home.Specifications: Door Prep:
Lido LeverSignature SeriesGreat hardware can transform the look of your home. With a variety of styles functions and finishes, Kwikset's levers are sure to define your decor from the moment someone walks into your home.Specifications: Door Prep:
- Cross Bore 2-1/8
- Edge Bore 1
- Edge Bore 1
- Adjustable 2-3/8 or 2-3/4
- 1-3/8 1-3/4 doors standard
- 2-1/4 doors optional on 720 and 740 models
- SmartKey Security or Pin & Tumbler
- Specify round or square rose - HFL, LSL, MRL, SYL, MIL, VDL
- 1 x 2-1/4
- Specify round corner, square corner or drive-in
- 2-1/4 full lip. Specificy round corner or square corner
- Other options available
- 1/2 throw
- Specify handing only with inactive levers
- Grade 2 Certified
- Families of MRL, SYL, LSL, MIL, HFL in Functions Passage, Privacy and Entry are in compliance with the American National Standards Institute ANSI A117.1 and the Americans with Disabilities Act ADA.
- Meets UL 3 hour fire rating for 725, 735, 745, 746, 749, 755
- Optional UL* 1/3 hour fire rating for all functions
- Antique Brass
- Antique Nickel
- Polished Brass
- Satin Chrome
- Satin Nickel
- Venetian Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Disc Magnet, Neodymium, 4.3 lb. Pull (2VAE5)
- PROSOURCE Plate Hanger 8-11In Pol Brass (PH-122052-PS)
- BALDWIN Estate Oil Rubbed Bronze Deadbolts (8231.102)
- RCI RCI: S65-04-32D Centerline Strike - Standard Profile - Satin Stainless Steel (RCI-S6504-32D)
- KWIKSET Ashfield Half Dummy Lever, Venetian Bronze (788ADL-11P)
- KWIKSET Right Hand Balboa Single Dummy Lock w/Ne (488BLRH-15)
- KWIKSET Ashfield Lever Interior Dummy Handleset Trim, Venetian Bronze (968ADL-11P)
- KWIKSET Casey Lever Half Dummy with Square Rose Matte Black Finish (488CSLSQT-514)
- KWIKSET Singapore Lever with Square Rose Half Dummy Satin Nickel Finish (788SALSQT-15)
- KWIKSET Dummy Interior Halifax Trim w/Square Ros (973HFLSQT-514)
- SCHLAGE Antique Pewter Dummy Lever Lockset, Flair, Left Hand (F170 FLA 620 LH)
- Kwikset Dummy Door Handles