Shop All Dummy Door Knobs
Kwikset
Knob Lockset, Mechanical, Half Dummy
Mfr # 488T-15
Zoro # G3786382
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Nickel
- Lockset Grade 3
- Lockset Handle Type Knob
- Mortise / Cylindrical Cylindrical
- Lockset Function Half Dummy
Product Information
- Brand Kwikset
- MFR # 488T-15
- Zoro # G3786382
- UPC # 00883351635707
- Country of Origin China
- Category Dummy Door Knobs
Description
Mechanical, Knob, Cylindrical, Lockset Function Half Dummy, Lockset Grade 3, Tylo Style, Satin Nickel Lockset Finish, Key Type Not Keyed, Standards ANSI/BHMA, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, For Use With Inactive Door, Includes Half Dummy Knob, Mounting Hardware, Item Knob Lockset, Knob Material Brass, Location Type Residential, Lockset Performance Strength Standard Duty, Number of Keys 0, Pins 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODYEAR Goodyear "ReUz" Rubber Flooring Rolls -- 3mm x 48" x 10ft - Black (03-275-10)
- GB GIFTS Carabiner Key Chains Split Key Rings Aluminum Black, 10PK (GB2524302)
- LUCKY LINE LuckyLine: 1-1/8 SPLIT RING NPS 2/CD (LKL-76502)
- ZORO SELECT O-Ring, Dash 110, PTFE, 0.1 In., PK25 (1RGD8)
- KWIKSET Pismo Knob w/Round Rose Single Dummy Loc (97880-937)
- KWIKSET Arroyo Knob with Midtown Rose Half Dummy Bright Chrome Finish (788AYKMDT-26)
- KWIKSET Aliso Knob Interior Dummy Handleset Trim, Venetian Bronze (606AO-11P)
- KWIKSET PB Dummy Knob (488T 3 CP)
- KWIKSET Clear Pack Juno Single Dummy Lock (97880-666)
- KWIKSET Knob Lockset, Satin Nickel, Hancock Style (788H-15)
- SCHLAGE Satin Nickel Dummy Knob Lockset, Bowery/Greyson (F170 BWE 619 GSN)
- Kwikset Dummy Door Knobs