Shop All Keyed Entry Door Knobs
This Product is Discontinued
Kwikset
Knob Lockset, Brass Finish, Abbey Style (Discontinued)
Mfr # 740A 3 SMT 6AL RCS
Zoro # G4432397
This Product is Discontinued
Key Features
- Lockset Finish Brass
- Lockset Grade 2
- Lockset Handle Type Knob
- Mortise / Cylindrical Cylindrical
- Lockset Function Entrance
Product Information
- Brand Kwikset
- MFR # 740A 3 SMT 6AL RCS
- Zoro # G4432397
- UPC # 00883351556545
- Country of Origin China
- Category Keyed Entry Door Knobs
Description
Mechanical, Knob, Cylindrical, Lockset Function Entrance/Office, Lockset Grade 2, Abbey Style, Brass Lockset Finish, Keyway Type Kwikset SmartKey KW1, Key Type Different, Standards ANSI/BHMA, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, For Use With Residential/Light Commercial Applications, Includes Mounting Hardware, Item Knob Lockset, Key Material Nickel Silver, Knob Material Steel, Location Type Residential
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.