Shop All Deadbolt Locks
This Product is Discontinued
Kwikset
Key Control Deadbolt, Med.Duty, Brass (Discontinued)
Mfr # 660 11P RCAL RCS GR
Zoro # G3258105
This Product is Discontinued
Key Features
- Mortise / Cylindrical Cylindrical
- Location Type Commercial
- Lockset Grade 2
- Series QDB2
- For Door Thickness 1-3/8 in to 1-3/4 in
Product Information
- Brand Kwikset
- MFR # 660 11P RCAL RCS GR
- Zoro # G3258105
- Country of Origin China
- Category Deadbolt Locks
Dimensions
Throw Length | 1 in |
Faceplate Dimensions | 1 in x 2-1/4 in |
Description
Key Control Deadbolt, Cylindrical, Commercial, Lockset Grade 2, Series QDB2, Lockset Finish Brass, Keyway Type KC, Kwikset KW1, Key Type Master, Standards ANSI A156.5, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/8 in or 2 3/4 in, Ligature Resistant No, Cylinder Single, Faceplate Dimensions 1 in x 2-1/4 in, For Door Thickness 1 3/8 in to 1 3/4 in, For Use With Keyed Door, Includes Control and Master Keys, Material Brass, Number of Keys 2, Pins 6, Security Type Medium-Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.