Shop All Dummy Door Knobs
Kwikset
Hancock Knob Interior Single Cylinder Handleset Trim, Satin Chrome
Mfr # 966H-26DGC
Zoro # G208581216
product price: $75.59
/ea
Free Shipping & Returns
$75.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kwikset
- MFR # 966H-26DGC
- Zoro # G208581216
- UPC # 883351556996
- Country of Origin United States
- Category Dummy Door Knobs
Description
Hancock Knob Interior Single Cylinder Handleset Trim in Satin Chrome
Hancock KnobFeaturing SmartKeyHancock's elegant, traditional style blends perfectly with most design styles while adhering to the high industry standards.Features:
MUST ALSO PURCHASE 800 series outside trim for a complete handleset
Hancock KnobFeaturing SmartKeyHancock's elegant, traditional style blends perfectly with most design styles while adhering to the high industry standards.Features:
- Decorative rose
- Keyed entry features SmartKey Security technology
- the lock you can re-key yourself in seconds
- Kwikset door knobs are available in multiple styles and finishes
- ANSI/BHMA Grade 2 security
- Features adjustable latch to fit all standarddoor preparations
- Cross Bore 2-1/8
- Edge Bore 1
- Latch Face 1 x 2-1/4
- 1-3/8 1-3/4 doors standard
- 2-1/4 doors optional on 720 and 740 functions only
- SmartKey Pin And Tumbler
- 1 x 2-1/4. Specify round corner, square corner or drive-in
- 2-1/4 full lip. Specify round corner or square corner. Other options available
- 1/2 throw
- Reversible for both left and right handed doors
- Grades 2 Certified
- N/A
- Meets UL 3 hour fire rating for 725, 735, 745, 746, 755.
- Optional UL 1/3 hour fire rating for all functions.
- Polished Brass
- Antique Brass
- Satin Nickel
- Antique Nickel
- Venetian Bronze
- Matte Black
- Polished Chrome
- Satin Chrome
MUST ALSO PURCHASE 800 series outside trim for a complete handleset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO JW Winco GN115-SCH-50-SW Cam Latch (115-SCH-50-SW)
- ZORO SELECT O-Ring, Dash 221, PTFE, 0.13 In., PK10 (1RGJ7)
- BRASS ACCENTS Imperial Knocker 8" Polished Brass (A03-K4002-605)
- SOUTHCO-ALBANY DIV #3 Keeper Plate .133 Mtg Hole (S K3-0334-07)
- KWIKSET Hancock Knob Half Dummy with New Chassis Iron Black Finish (788H-514)
- KWIKSET Knob Lockset, Satin Nickel, Hancock Style (788H-15)
- KWIKSET Knob Lockset, Mechanical, Half Dummy (488T 5)
- KWIKSET Aliso Knob Interior Dummy Handleset Trim, Venetian Bronze (606AO-11P)
- KWIKSET Pismo Knob w/Round Rose Single Dummy Loc (97880-938)
- KWIKSET PB Dummy Knob (488T 3 CP)
- COPPER CREEK Colonial Knob 1/2 Dummy Function, Polished Stainless (CK2090PS)
- Kwikset Door Locks and Deadbolts