Shop All Keyless Access Control Locks
Kwikset
Halo Wi-Fi Enabled 939 Touchscreen Deadbolt
Mfr # 939-WIFI-TSCR-15-SMT-TPR-RCALFD
Zoro # G208571446
product price: $520.99
/ea
Free Shipping & Returns
$520.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kwikset
- MFR # 939-WIFI-TSCR-15-SMT-TPR-RCALFD
- Zoro # G208571446
- Country of Origin United States
- Category Keyless Access Control Locks
Description
939 Halo Wi-Fi Enabled Touchscreen Electronic Deadbolt with Round Corner Adjustable Latch and Round Corner Strike in Satin Nickel
Halo TouchscreenWI-FI Enabled Smart LocksHalo smart locks connect directly to your existing home Wi-Fi network and smartphone to create a simple and secure smart home, without a third-party hub, panel or subscription service.Specifications: Function:
This product contains 1 cylinders per lock and is typically keyed alike in quantities of 1.
Halo TouchscreenWI-FI Enabled Smart LocksHalo smart locks connect directly to your existing home Wi-Fi network and smartphone to create a simple and secure smart home, without a third-party hub, panel or subscription service.Specifications: Function:
- Single cylinder deadbolt
- 2 1/8 diameter bore hole & 1 diameter latch hole
- Adjustable 2 3/8 or 2 3/4
- 1 3/8 - 2 automatic adjustment
- 1 x 2 1/4 round corner standard
- Round corner, 4 hole strike, 2 3/4 x 1 1/8
- Round corner adjustable 2 3/8 x 2 3/4
- 1 throw, steel deadbolt
- Reversible
- SmartKey Security
- 250 customizable access codes with optional schedules
- BHMA Grade AAA certified
- 20 Minute fire rating - UL certified
- Full 128-bit encryption security
- Featuring SmartKey Security - protecting against advanced break-in techniques
- SecureScreen - patented security feature prevents on-screen fingerprint user code identification
- Touchscreen only
- Installs in minutes with just a screwdriver
- No hard wiring needed
- Operates on 4 AA batteries
- Satin Nickel - 15
- Venetian Bronze - 11P
- Polished Chrome - 26
- Iron Black - 514
This product contains 1 cylinders per lock and is typically keyed alike in quantities of 1.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Block-Grip" Vinyl Flooring Rolls - 2 mm x 4 ft x 13 ft Roll - Dark Gray (03-211)
- STERLING SEAL & SUPPLY 209 Viton / FKM O-ring 90A Shore Black, -1000 Pack (ORVT90.209X1000)
- PRIME-LINE Steel Sliding Door Roller Tandem Assembly with 1-1/4 Inch Steel Ball Bearing, Golden, Set of 1 (P 7669)
- RICHELIEU 3 34inch 95 mm Double Action Spring Hinge, Satin Chrome 2Pack (810SCB)
- KWIKSET Powerbolt 2 Satin Nickel Touchpad Electronic Deadbolt (907-2 15 SMT CP)
- KWIKSET Kwikset: Halo SmartKey Electronic Touchscreen Keyless Entry Deadbolt with WiFi / Venetian Bronze (KWS-939-WIFI-TSCR-11P)
- KWIKSET Kwikset: Halo SmartKey Electronic Touchscreen Keyless Entry Deadbolt with WiFi / Venetian Bronze (KWS-938-WIFI-KYPD-11P)
- KWIKSET Kwikset: 905 Series Touchpad Electronic Deadbolt (KWS-905-US3)
- KWIKSET Ble Db 15 Smt Tpr Rcalfd 942 (99420-001)
- KWIKSET Z-Wave Enabled Tustin Smartcode DBOLT Z (99120-037)
- BEST Mortise 45HZ Lock, Latch, Keypad, Lever, Satin Chrome, RH (45HZ7DV14KP626RH)
- Kwikset Keyless Access Control Locks