Shop All Privacy Door Handles
Kwikset
Halifax Matte Black Bed and Bath Lever Right or Left Handed
Mfr # 97300-949
Zoro # G305388961
$37.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kwikset
- MFR # 97300-949
- Zoro # G305388961
- UPC # 883351812009
- Country of Origin Taiwan, Province of China
- Category Privacy Door Handles
Description
Step up to designer styles and superior security with Kwikset Signature Series products. Halifax combines sophistication and simplicity making this design the ideal accent for a contemporary home. This privacy knob/lever is best used in interior bedroom and bathroom applications where privacy is required. Both knobs/levers are operated by the push button on the inside. The outside knob/lever is unlocked by an emergency key. The rich tones of Matte Black add the finishing touch to this product. The Matte Black finish provides a rich and warm complement to the productÆs style.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Banded Wood Full Circle Lazy Susan for Corner Base Cabinets wSwivel bearing (LD-4BW-001-32SB-1)
- AMERICAN GARAGE DOOR SUPPLY Vertical Track 11ft 4in, For 12ft Door, PR (T212VR)
- HICKORY HARDWARE Pull 12 Inch Center to Center (P3027-OBH)
- TELL 6 in. H X 34 in. L Satin Aluminum Kickplate (DT100056)
- KWIKSET Halifax Square Privacy Door Lock w/6AL (730HFLSQT-26D)
- KWIKSET Kingston Light Commercial PRIV Door Lock (733KNL-26D)
- KWIKSET PB Lido Privacy Lever (730LL 3 6AL RCS V1)
- KWIKSET Halifax Lever with Square Rose Privacy Door Lock with 6AL Latch and RCS Strike Matte Black Finish (730HFLSQT-514)
- KWIKSET Halifax Round Privacy Door Lock w/6AL La (730HFLRDT-15)
- KWIKSET Carson UL Privacy Lever (408CNL-15-RCAL-RCS)
- PAMEX Privacy Square Style Sliding Door Lock Matte Black Finish (PF1910)
- Kwikset Door Lever Locksets