Shop All Keyed Entry Door Handles
Kwikset
Halifax Lever with Round Rose Entry Door Lock SmartKey with 6AL Latch, RCS Strike Satin Nickel Finish
Mfr # 740HFLRDT-15S
Zoro # G409090579
product price: $72.49
/ea
$72.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Nickel
Product Information
- Brand Kwikset
- MFR # 740HFLRDT-15S
- Zoro # G409090579
- UPC # 883351839945
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Details
Lockset Finish | Satin Nickel |
Description
Kwikset is the leading residential lock manufacturer, making homeowners feel safe since 1946. Kwikset works hard to understand the world you live in, so that we can do everything we can to protect it. The company's unwavering commitment to meeting homeowners' needs has inspired its innovative lock portfolio that includes patented SmartKey Security deadbolts, keyless entry combination locks, connected home technology, first-to-market electronic lock, Kevo, door hardware with Microban antimicrobial product protection and a wide variety of styles and finishes. Our interior and exterior door products provide customers with the quality, technology, durability and style they want while providing the highest level of security.. Halifax Lever with Round Rose Entry Door Lock SmartKey with 6AL Latch and RCS Strike Satin Nickel Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Front Closet Door Roller with 1/4 in. Offset and 7/8 in. Nylon Wheel (Single Pack) (N 6500)
- WESLOCK Extra Thick Door Kit Black 2.25" (00915X2)
- RUBBER-CAL Rubber Cal "Elephant Bark" Rubber Flooring - 1/4 in. x 4 ft. x 8 ft. - Black (03_101_WAB)
- NATIONAL HARDWARE 27 in. L Satin Nickel White Wood Satin Nickel and White Hook Rack (S827-105)
- KWIKSET Singapore Lever , Square Rose Entry Door Lock SmartKey , RCAL Latch, RCS Strike Venetian Bronze Finish (740SALSQT-11PS)
- KWIKSET Delta Lever Entry Door Lock with New Chassis and 6AL Latch and RCS Strike Satin Nickel Finish (405DL-15)
- KWIKSET Door Lever Lockset, Mechanical, Entrance (405DL 26D SMT 6AL RCS)
- KWIKSET Dorian Lever Entry Door Lock SmartKey , New Chassis and 6AL Latch, RCS Strike Venetian Bronze Finish (405DNL-11PS)
- KWIKSET Kingston Light Commercial Vestibule Door (756KNL-15S)
- KWIKSET Vedani Keyed Entry Lever (740VDL-SQT-26-SMT-6AL-RCS)
- SCHLAGE Grade 2 Tubular Lock, Entrance/Office Function, Schlage FSIC Less Core, Jupiter Lever, Satin Chrome (S51JD JUP 626)
- Kwikset Door Lever Locksets