Kwikset

Door Lever Lockset, Mechanical, Entrance


product price: $41.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lockset Finish Satin Chrome
  • Lockset Grade 3
  • Lockset Handle Type Lever
  • Mortise / Cylindrical Cylindrical
  • Style Delta
See all product information

Product Information

Description

Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 3, Style Delta, Lockset Finish Satin Chrome, Keyway Type Kwikset(R) SmartKey, Key Type Different, Standards ANSI/BHMA, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, Cylinder Core Type Conventional, Features Featuring SmartKey(R) Re-Key Technology, For Use With Keyed Door, Handle Material Brass, Includes Latch, Mounting Hardware, Strike, Item Door Lever Lockset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.