Shop All Deadbolt Locks
This Product is Discontinued
Kwikset
Deadbolt, Cylindrical, Residential, Grade 3 (Discontinued)
Mfr # 660 3 RCAL RCS
Zoro # G4431940
This Product is Discontinued
Key Features
- Mortise / Cylindrical Cylindrical
- Location Type Residential
- Lockset Grade 3
- Series 600
- For Door Thickness 1-3/8 in to 1-3/4 in
Product Information
- Brand Kwikset
- MFR # 660 3 RCAL RCS
- Zoro # G4431940
- UPC # 05314655574539
- Country of Origin China
- Category Deadbolt Locks
Dimensions
Faceplate Dimensions | 1-1/8 in x 2-1/4 in |
Throw Length | 1 in |
Description
Deadbolt, Cylindrical, Residential, Lockset Grade 3, Series 600, Lockset Finish Bright Brass, Keyway Type Pin/Tumbler, Key Type Different, Standards ANSI/BHMA, ADA Compliant Yes, Lockset Fire Rating Not Rated, Backset 2 3/8 in or 2 3/4 in, Ligature Resistant No, Cylinder Single, Faceplate Dimensions 1-1/8 in x 2-1/4 in, For Door Thickness 1 3/8 in to 1 3/4 in, For Use With Keyed Door, Includes Hardware, Latch, Strike, Material Steel, Number of Keys 2, Pins 5, Security Type Light-Duty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.