Shop All Dummy Door Handles
Kwikset
Brooklane Half Dummy Lever, Satin Nickel
Mfr # 788BRLLH-15
Zoro # G508580483
product price: $33.25
/ea
$33.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kwikset
- MFR # 788BRLLH-15
- Zoro # G508580483
- UPC # 883351001625
- Country of Origin United States
- Category Dummy Door Handles
Description
Brooklane Half Dummy Lever Left Hand in Satin Nickel
Brooklane LeverSignature SeriesGreat hardware can transform the look of your home. With a variety of styles functions and finishes, Kwikset's levers are sure to define your decor from the moment someone walks into your home.Specifications: Door Prep:
Brooklane LeverSignature SeriesGreat hardware can transform the look of your home. With a variety of styles functions and finishes, Kwikset's levers are sure to define your decor from the moment someone walks into your home.Specifications: Door Prep:
- Cross Bore 2-1/8
- Edge Bore 1
- Edge Bore 1
- Adjustable 2-3/8 or 2-3/4
- 1-3/8 1-3/4 doors standard
- 2-1/4 doors optional on 720 and 740 models
- SmartKey Security or Pin And Tumbler
- Specify round or square rose - HFL, LSL, MRL, SYL, MIL, VDL
- 1 x 2-1/4
- Specify round corner, square corner or drive-in
- 2-1/4 full lip. Specificy round corner or square corner
- Other options available
- 1/2 throw
- Specify handing only with inactive levers
- Grade 2 Certified
- Families of MRL, SYL, LSL, MIL, HFL in Functions Passage, Privacy and Entry are in compliance with the American National Standards Institute ANSI A117.1 and the Americans with Disabilities Act ADA.
- Meets UL 3 hour fire rating for 725, 735, 745, 746, 749, 755
- Optional UL* 1/3 hour fire rating for all functions
- Both levers locked or unlocked by turn button inside. Outside lever unlocked by emergency key.
- Both levers always free.
- Both levers locked or unlocked by key outside or turn or push button inside.
- For doors where only a pull is required. No operation.
- Venetian Bronze
- Satin Nickel
- Antique Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Single Cylinder Entry Handlesets Venetian Bronze (85385.112.2RH)
- SALICE 165 Full Overlay Sc Rapido (C27FA99)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 410 Door Closer Heavy Duty Interior and Exterior, Silver (410XTPHX689)
- MIDWEST FASTENER 3/4" x 3" x .105" WG Steel Extension Springs 6PK (18536)
- KWIKSET Kwikset: Tustin Helf Dummy Lever with Round Rose / RH / Iron Black (KWS-788TNL-RDT-RH-514)
- KWIKSET Lido Half Dummy Lever (788LL-RH-3)
- KWIKSET Ashfield Lever Interior Dummy Handleset Trim, Venetian Bronze (968ADL-11P)
- KWIKSET Singapore Lever with Square Rose Half Dummy Satin Nickel Finish (788SALSQT-15)
- KWIKSET Milan Lever with Round Rose Half Dummy Door Lock Bright Chrome Finish (788MILRDT-26)
- KWIKSET Ashfield Half Dummy Lever, Venetian Bronze (788ADL-11P)
- BALDWIN RESERVE Lever Lockset, Square/Contemporary Rose (FD.SQU.CSR.260)
- Kwikset Door Locks and Deadbolts