Shop All Keyed Entry Door Handles
Kwikset
Balboa Lever Entry Door Lock SmartKey with New Chassis and 6AL Latch, RCS Strike Bright Brass Finish
Mfr # 405BL-3S
Zoro # G909090277
product price: $43.79
/ea
$43.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kwikset
- MFR # 405BL-3S
- Zoro # G909090277
- UPC # 883351857857
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Description
Kwikset is the leading residential lock manufacturer, making homeowners feel safe since 1946. Kwikset works hard to understand the world you live in, so that we can do everything we can to protect it. The company's unwavering commitment to meeting homeowners' needs has inspired its innovative lock portfolio that includes patented SmartKey Security deadbolts, keyless entry combination locks, connected home technology, first-to-market electronic lock, Kevo, door hardware with Microban antimicrobial product protection and a wide variety of styles and finishes. Our interior and exterior door products provide customers with the quality, technology, durability and style they want while providing the highest level of security.. Balboa Lever Entry Door Lock SmartKey with New Chassis and 6AL Latch and RCS Strike Bright Brass Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Jamb Bracket with Plate, 2-1/2 in. x 4-1/16 in., Steel Construction, Mill Finish (K 5072)
- ILCO Ilco: Key Blanks, 1970AM-RA4 A.M. (970AM T 99A (ILCO-1970AM-RA4)
- MONROE PMP Folding Pull Handle, 304 Stainless Steel, Natural, Weld-On (PH-0297)
- BLUM 18in Full Extension Zinc Soft-close F-series Tandem Drawer Slide for 3/4in Material, 100 Lbs Cap, PR (563F4570B)
- KWIKSET Dorian Satin Nickel Entry Lockset ANSI/BHMA Grade 3 1-3/4 in. (94050-627)
- KWIKSET Halifax Square Entry Door Lock SmartKey (740HFLSQT-11PS)
- KWIKSET Kwikset: KingstonGrade 2 Storeroom commercial lever / Satin Chrome/ with SmartKey Technology (KWS-781KNL-SMT-UL-26D)
- KWIKSET Delta Lever Entry Door Lock with New Chassis and 6AL Latch and RCS Strike Satin Nickel Finish (405DL-15)
- KWIKSET Ladera Entry Single Cylinder Door Lever Set with SmartKey Technology / Round Rose / Satin N (KWS-405LRL-RDT-15-CP-K6-V1)
- KWIKSET Balboa Lever Entry Door Lock SmartKey with New Chassis and 6AL Latch, RCS Strike Satin Chrome Finish (405BL-26DS)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 1 (ND92PD RHO 626)
- Kwikset Door Locks and Deadbolts