Shop All Deadbolt Locks
Kwikset
Aura Satin Nickel Single Cylinder Electronic Bluetooth Keypad Smart Lock Deadbolt featuring SmartKey
Mfr # 942BLEDB15SMTTP
Zoro # G708567864
product price: $542.99
/ea
Free Shipping & Returns
$542.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kwikset
- MFR # 942BLEDB15SMTTP
- Zoro # G708567864
- UPC # 883351679749
- Country of Origin United States
- Category Deadbolt Locks
Description
Aura Bluetooth Smart Lock is a keyless entry electronic deadbolt featuring SmartKey. Using the Kwikset App within Bluetooth range, you can lock/unlock the Aura Smart Lock and program up to 250 user access codes that can be scheduled and customized. The crisp, clean appearance of the Satin Nickel finish adds to the overall look of the product and brings a modern feel.
- Featuring SmartKey Security, which protects against advanced break-in techniques and allows you to re-key your lock yourself in seconds
- Create, temporarily disable and delete user codes from your smartphone using the Kwikset app within Bluetooth range of the lock
- Set schedules for custom user codes from your smartphone using the Kwikset app within Bluetooth range of the lock
- Receive notifications of the lock's activity on your smartphone using the Kwikset app within Bluetooth range of the lock
- View the lock's event history from your smartphone using the Kwikset app within Bluetooth range of the lock
- Keypad features a 1-touch locking button for convenient locking from the outside
- Kwikset-patented technology that prevents against advanced break-in techniques and allows you to re-key your lock yourself in seconds
- Audible beeps and visual flash when batteries are low
- Alarm sounds after 3 consecutive incorrect codes are entered
- Temporarily disable the keypad to prevent unwanted entry
- Includes traditional key functionality for peace of mind
- Tamper resistant interior cover
- SmartKey Security re-key technology is compatible with Kwikset KW1 keyway
- Certified highest residential security, durability and finish - ANSI/BHMA grade AAA
- Keypad stays lit for 30-seconds after inactivity
- Customized automatic door locking after 30-seconds for peace of mind
- Latch has adjustable backset 2-3/8 in. to 2-3/4 in. to fit all standard door preparations
- Meets or exceeds underwriter laboratories UL testing requirements specified for each product grade or rating
- Requires 4 AA batteries, included
- Easily installs in minutes with just a screwdriver
- Latch is 20-minute fire rated with round corner face
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXITALLIC Metal Gasket, 4-1/2 in. In, 6-1/2 in. Out (035030008)
- HARDWARE RESOURCES 30" 225 lb Extra Heavy Duty Full Extension Side Mount Ball Bearing Slides with 1" Overtravel (209FU30)
- ABUS Padlock, Keyed Alike, Shutter Shackle, Brass Body, Steel Shackle, 13/16 in W (82/90 KA)
- TRIMCO ADA STRAIGHT DOOR PULL, 10" CTC (1194E-3-4.710CU)
- KWIKSET UL Key Control Deadbolt SmartKey w/RCAL (817-26DS)
- KWIKSET 785 Double Cylinder Deadbolt (785-L03-SMT-RCAL-RCS)
- KWIKSET Powerbolt2 Satin Nickel Single Cylinder Electronic Deadbolt Featuring SmartKey Security (907 15 RCAL RCS CP PWRBOLT 2)
- KWIKSET Halifax Satin Nickel Zinc Lever and Single Cylinder Deadbolt (99910-062)
- KWIKSET Kwikset: SC1 660 Single Cylinder Deadbolt with Smartkey Technology / Satin Chrom (KWS-660-26D-SMC)
- KWIKSET Halifax Double Cylinder Deadbolt (159-SQT-514-SMT-RCAL-RCS)
- ADAMS RITE MS DEADBOLT 1-1/8 BS 628 1-1/8 Inch Backset Radius Faceplate Strike Not Included Aluminum (ADR-MS1851S-310-628)
- Kwikset Deadbolt Locks and Deadlatches