Shop All Dummy Entry Handlesets
Kwikset
Arlington Exterior Dummy Handleset Trim
Mfr # 802AN-L03-LIP
Zoro # G408666904
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kwikset
- MFR # 802AN-L03-LIP
- Zoro # G408666904
- UPC # 883351691383
- Country of Origin United States
- Category Dummy Entry Handlesets
Description
in Lifetime Polished Brass
Arlington HandlesetFeaturing SmartKeyHandlesets can elevate the entry of your home and create a warm welcome for all who come to your door. Whether you like the sleek, clean look of contemporary decor or the delicate curves of traditional hardware, Kwikset offers many styles and finishes so you can have the look you want while maintaining certified security.The Keyed One Side function is a Single Cylinder deadbolt. It has a keyed cylinder on the outside and a thumb turn to lock and unlock the door on the inside.Features:
Arlington HandlesetFeaturing SmartKeyHandlesets can elevate the entry of your home and create a warm welcome for all who come to your door. Whether you like the sleek, clean look of contemporary decor or the delicate curves of traditional hardware, Kwikset offers many styles and finishes so you can have the look you want while maintaining certified security.The Keyed One Side function is a Single Cylinder deadbolt. It has a keyed cylinder on the outside and a thumb turn to lock and unlock the door on the inside.Features:
- Designer style and superior security with this Kwikset Signature Series product
- For use on exterior doors where keyed entry and security is needed
- Featuring SmartKey Security, which protects against advanced break-in techniques and allows you to re-key your lock yourself in seconds.
- SmartKey Security re-key technology is compatible with Kwikset KW1 keyway or SC1 keyway options
- Comes with 2 keys Fully reversible interior lever
- Latch has 2 interchangeable faceplates
- Handleset Deadbolt ANSI/BHMA Grade 1 Certified
- Latch has adjustable backset 2-3/8 to 2-3/4 to fit all standard door preparations
- Includes both deadbolt and full lip round strikes
- 1 in. deadbolt throw
- Locking mechanism functions with turn piece on the interior of the lock
- Easily installs in minutes with just a screwdriver
- Microban Antimicrobial product protection keeps door hardware 99.9% cleaner than unprotected surfaces
- Deadbolt -
- Cross Bore 2-1/8 or 1-1/2
- Edge Bore 1
- Handle -
- Cross Bore 2-1/8
- Edge Bore 1
- Deadbolt -
- Adjustable to 2-3/8 or 2-3/4
- Handle -
- Adjustable to 2-3/8 or 2-3/4
- 1-3/4 doors standard. 2-1/4 doors optional. Not designed for use on 1-3/8 doors.
- SmartKey Security or Pin & Tumbler
- 1 x 2-1/4. Specify round corner, square corner or drive-in.
- Deadbolt -
- 1-1/4 x 3-5/8. Specify round corner or square corner. Others options avai
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAR Latching Door Edge Guard, Stainless Steel, 1-3/4"W X 84"H (EG308-001-630)
- FALCON Falcon B561PD626 B Series Classroom Dane Lever Lock C Keyway 57435 Latch 5164 Strike (B561PD626)
- KEYLINE Keyline: B111 GM Transponder Key Circle + (KLN-B111-PT-SK)
- SARGENT RimExitDevice, StnlssSteel, Series 8800, HD (8813F 32D)
- KWIKSET Austin Dummy Exterior Handleset Venetian (802AUHLIP-11P)
- KWIKSET Arlington Dummy Exterior Handleset w/New (802ANLIP-L03)
- KWIKSET Tavaris Dummy Exterior Handleset Bright (802TVHLIP-26)
- KWIKSET Dummy San Clemente Exterior Handleset Ir (819SCELIP-514)
- KWIKSET Arlington Dummy Exterior Handleset w/New (802ANLIP-11P)
- KWIKSET Tavaris Dummy Exterior Handleset Satin N (802TVHLIP-15)
- WESLOCK Impresa Interconnected Handleset Dummy Interior Trim Oil Rubbed Bronze (01405--I10020)
- Kwikset Entry Door Handlesets