Shop All Deadbolt Locks
Kwikset
785 Double Cylinder Deadbolt
Mfr # 785-L03-SMT-RCAL-RCS
Zoro # G808567467
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kwikset
- MFR # 785-L03-SMT-RCAL-RCS
- Zoro # G808567467
- UPC # 883351688079
- Country of Origin United States
- Category Deadbolt Locks
Description
SmartKey with Round Corner Adjustable Latch and Round Corner Strike in Lifetime Polished Brass
780 DeadboltFeaturing SmartKeyProtect your home with prefessional grade security. Kwikset's deadbolts are certified by Builders Hardware Manufacturers Association to meet American National Standards Institute for both security and durability. So you can rest assured knowing that your home is safe and secure.Features:
This product contains 2 cylinders per lock and is typically keyed alike in quantities of 1.
780 DeadboltFeaturing SmartKeyProtect your home with prefessional grade security. Kwikset's deadbolts are certified by Builders Hardware Manufacturers Association to meet American National Standards Institute for both security and durability. So you can rest assured knowing that your home is safe and secure.Features:
- Add to a keyed knob or lever for additional security
- ANSI/BHMA Grade 2 Security
- Fits all standard door preparations
- Featuring SmartKey Re-key Technology
- Patented side locking bar technology
- 780, 785:
- Crossbore 2-1/8 or 1-1/2
- Edge Bore 1
- Latch Face 1 x 2-1/4
- 782, 784:
- Crossbore 2-1/8
- Edge Bore 1
- Latch Face 1 x 2-1/4
- Adjustable to 2-3/8 or 2-3/4 standard
- 1-3/8 1-3/4 standard
- 1-7/8 - 2-1/4 optional
- 6-pin removable core or SmartKey
- 1 x 2-1/4
- Specify round corner or square corner, or drive-in
- 1-1/4 x 3-5/8
- Specify round corner or square corner
- Other options available
- 1 throw
- Reversible for right or left-hand doors
- Grade 2 Certified
- Interior turn piece meets 4.13.9 ADA requirements
- Meets UL 3 hour fire rating for 782 and 784
- Optional UL 1/3 hour fire rating for all functions.
- Polished Brass - 3
- Antique Brass - 5
- Satin Nickel - 15
- Antique Nickel - 15A
- Satin Chrome - 26D
- Venetian Bronze - 11P
This product contains 2 cylinders per lock and is typically keyed alike in quantities of 1.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINHDOR HEAVY DUTY ACCESS PANEL W/ NEOPRENE GASKET 24X24 (S30092424)
- DELTANA Magnetic Dome Stop Black (DSM125U19)
- ZORO SELECT Cam Latch, Keyed, Polished Chrome (4RRG7)
- KABA ILCO Key Blank, Brass, CCL, Pins 6, PK10 (1000V-CO26)
- KWIKSET Aura Satin Nickel Single Cylinder Electronic Bluetooth Keypad Smart Lock Deadbolt featuring SmartKey (942BLEDB15SMTTP)
- KWIKSET Kwikset: 660 Single Cylinder Deadbolt with Smartkey Technology / Satin Nickel (KWS-660-15-SMT)
- KWIKSET Kwikset: 660 Single Cylinder Deadbolt with Smartkey Technology / Venetian Bronze (KWS-660-11P-SMT)
- KWIKSET Kwikset: 660 Single Cylinder Deadbolt with Smartkey Technology / Satin Chrom (KWS-660-26D-SMT)
- KWIKSET 911TNL15 SMT Deadbolt Lever, Metal, Satin Nickel, 138 to 134 in Thick Door (917TNL 15 SMT CP)
- KWIKSET Deadbolt Latch 2-3/4 Backset, Bright Polished Chrome (82732-26)
- SIMPLEX Kaba Mechanical Pushbutton Auxiliary Lock, Thumbturn; 1in Deadbolt and 2-3/8in Backset Bright Brass (710803)
- Kwikset Deadbolt Locks and Deadlatches