Shop All Portable Air Conditioners
Kwikool
Portable Precision Cooling, 5 ton/ 460V/ 20 AMP
Mfr # KIB6043-2
Zoro # G300460556
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$11,748.99
Free 30-Day Returns
Key Features
- Width 27.2
- Height 53
- Length 51
- Weight 537
- Color Blue/ Off-White
Product Information
- Brand Kwikool
- MFR # KIB6043-2
- Zoro # G300460556
- Country of Origin United States
- Category Portable Air Conditioners
Dimensions
Width | 27.2 |
Height | 53 |
Length | 51 |
Details
Item | Portable Precision Air Conditioning |
Voltage | 460 |
Phase | 3 |
Weight | 537 |
Color | Blue/ Off-White |
Material | Cooper, Aluminum & Steel |
Cooling Capacity | 60,000 BTUH (5-Ton) |
Refrigerant | 407A |
Supply Air CFM | 2000 |
Duty Rating | Commercial/ Industrial |
System Cooling Method | Air |
Plug | Field Supplied |
Thermostat Type | Microprocessor/Digital |
HZ | 60 |
AMPS | 20 |
Operating Temperatures | 60-110 F 50%RH |
Evaporator Freeze Protection | Hot Gas Bypass |
Air Delivery Method | Multi-directional cold vents |
Automatic Restart | yes |
Condensate Overflow | Pump |
I/O Integral Condenser | Balanced Air Flow |
Description
5 ton indoor portable air conditioner
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Heavy Insulated Heating Tape, High Temp, Dual Element, 240VAC, 0.5"W x 8'L (BWH052080LD)
- CRANE USA Air Purifier Filter for EE-5068 (HS-1946)
- CLEVELAND CONTROLS AirSwitch .05-12", WC, SPDT, AFS-298 (AFS-298)
- HI-TECH DURAVENT Industrial Duct Hose, 7"x25ft. (2031-0700-2025)
- KWIKOOL 12 ton/ 230V/ 80 AMP/ with Heat (KPO12-23H)
- KWIKOOL 5 ton/ 230V/ 50 AMP/ with Heat (KPO5-23H)
- KWIKOOL 5 ton/ 230V/40AMP Water-Cooled (KWIB6021)
- KWIKOOL 2 ton/ 115V/ 20AMP Water-Cooled (KWIB2411)
- KWIKOOL Portable Precision Cooling, 5 ton/ 230V/ 50 AMP (KIB6021-2)
- KWIKOOL 12 ton/ 460V/ 40 AMP (KPO12-43)
- KWIKOOL 5 ton/ 230V/ 60 AMP/ with Heat (KPO5-21H)
- Kwikool Portable Air Conditioners