Shop All Portable Air Conditioner Accessories
Kwikool
1/2" High Pressure Water Line Set - 25 ft.
Mfr # KK-WLineSet-25
Zoro # G205476522
product price: $337.50
/ea
Free Shipping & Returns
$337.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 25 ft.
- Color Black
Product Information
- Brand Kwikool
- MFR # KK-WLineSet-25
- Zoro # G205476522
- Country of Origin United States
- Category Portable Air Conditioner Accessories
Dimensions
Length | 25 ft. |
Details
Color | Black |
Description
25-ft high pressure water line set with 1/2" fittings. Used with water-cooled units KWIB1411, KWIB1811, KWIB2411, KWIB2421, KWIB3021
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAF FLANDERS 20x20x1 Pleated Air Filter, MERV 8 (80055.012020)
- BRISKHEAT Electric Heating Cable, 120VAC, 50 FT Length (FFRG15-50)
- TACO Zone Valve, 2 Way, NO, 1 In Sweat (V100C2A2ZB024Q4A2)
- GLOBAL EQUIPMENT Global Industrial„¢ 30" Oscillating Wall Mount Fan, 3 Speed, 8775 CFM, 1/3 HP, 1 Phase (MI0816R)
- KWIKOOL 3/4" High Pressure Water Line Set - 25 ft. (KK-WLineSet2534)
- KWIKOOL 6" Air Chute Kit for KIB2411-2, KIB2421-2, and KIB3021-2 (KDC-24)
- KWIKOOL 25 ft. of 12" Indoor Outdoor Flexible Duct (KK-Duct12Y-25)
- KWIKOOL 12" Return Air Kit for KIB1411-2 and KIB1811-2 (RA-12)
- KWIKOOL 20" Ceiling Kit (Dual Duct) (CK-120)
- KWIKOOL 18" Condenser Flange (DCR-18)
- MOVINCOOL Storage Cover, 37-3/8 in. L, 20 in. W (LAY84420-0720)
- Kwikool Portable Air Conditioner Accessories