Shop All Battery Chargers
Kwikboost
Mini Charging Hub with Logo, Wall Mount
Mfr # KB94019
Zoro # G6076907
product price: $150.99
/ea
Sold in multiples of 5 for $754.95
Free Shipping & Returns
$754.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14"
- Height 21"
- Charges Up To 4 Devices
- Max. Output Current 2.4 A
- Overall Width 14 in
Product Information
- Brand Kwikboost
- MFR # KB94019
- Zoro # G6076907
- Country of Origin Multiple
- Category Battery Chargers
Dimensions
Width | 14" |
Height | 21" |
Overall Width | 14 in |
Depth | 4" |
Power Cord Length | 48 in |
Overall Height | 21 in |
Overall Depth | 4 in |
Details
Charges Up To | 4 Devices |
Max. Output Current | 2.4 A |
Features | Custom Graphics |
Number of Compartments | 0 |
Compatible With | Most Major Cell Phones |
Includes | 1 yr Service Plan, 1 yr Warranty |
Output Voltage - Charging | 5.0V DC |
Charging Cord Configuration | (1) 9 in Micro USB, (1) 9 in Type C cable, (2) 9 in Lightning |
Output Current - Charging | 1 A |
Power Requirement | 0.50A @ 120V AC |
Standards | FCC, MFi, USB |
Mounting Style | Wall |
Item | Mini Charging Hub |
Description
Mini Charging Hub, Mounting Style Wall, Charging Cord Configuration (1) 9 in Micro USB, (1) 9 in Type C cable, (2) 9 in Lightning, Overall Height 21 in, Overall Width 14 in, Overall Depth 4 in, Power Requirement 0.50A @ 120V AC, Features Custom Graphics, Charges Up To 4 Devices, Includes 1 yr Service Plan, 1 yr Warranty, Compatible With Most Major Cell Phones, Output Current - Charging 1 A, Max. Output Current 2.4 A, Output Voltage - Charging 5.0V DC, Standards FCC, MFi, USB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST Battery 2.4 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery (UL133)
- EMERALD Full Motion Wall Mount For 13-47" TVs (SM-720-8001)
- ILC Replacement for Allen Bradley 1756-l61 Battery (1756-L61 BATTERY ALLEN BRADLEY)
- CENTON Centon Micro Sd Card 32Gb Class 4 (S1-MSDHC4-32G)
- KWIKBOOST Device Charging Locker, Wall Mounting (KB93308)
- KWIKBOOST Device Charging Locker, Pedestal Mounting (KB93800)
- KWIKBOOST Cell Phone Chgng Station, 6-1/2 in. W (KB99004)
- KWIKBOOST Cell Phone Chgng Station, 9in.H x 18in.W (KB99033)
- KWIKBOOST Cell Phone Chgng Station, 48 in. H (KB99027)
- DYNAMICFUNCTION 20000mAh 18W Portable Phone Charger USB C Power Bank (DY1625980)
- SAMLEX AMERICA Samlex SEC-2440UL 40 Amp Battery Charger - 24 Volt (SEC-2440UL)
- Kwikboost Battery Chargers